Apply to be a TradeMaster!
Main product image of M18 Fuel Sewer Sectional Machine w/ Cable Drive with 1-1/4" Cable
Magnifying glass
Hover image to zoom

M18 Fuel Sewer Sectional Machine w/ Cable Drive with 1-1/4" Cable

Brand:
Milwaukee
SKU:
2871A-22
Rating:
(0)
Q&A:
(0)
M18 Fuel Sewer Sectional Machine w/ Cable Drive with 1-1/4" Cable
Magnifying glass
Hover image to zoom
$5,927.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
700 RPM
Product Highlight: Power Source
Cordless
Product Highlight: Length (Inches)
35" Length
Product Highlight: Height
23"

Description

–

Product Overview

Milwaukee's M18 FUEL Sewer Sectional Machine with CABLE-DRIVE Automatic Feed and Retract is the first cordless Sewer Sectional solution to clear the toughest blockages in 2" up to 8" sewer lateral lines. The POWERSTATE Brushless Motor and REDLINK PLUS Intelligence delivers you the power to clear roots up to 200 ft out, providing full power at the maximum capacity of the machine. The sewer cable machine features CABLE-DRIVE, a first-of-its-kind automatic feed-and-retract system. This reduces your fatigue by eliminating the need to manually pull back the heavy cable from the pipes. The M18 REDLITHIUM High Output HD12.0 Battery Pack powers through multiple jobs on a single charge, delivering the easiest setup and transportation, increased safety and providing power anywhere without the use of extension cords. The sewer sectional is compatible with ONE KEY. Integrated Tool Security provides the ultimate theft protection with features like tool lock-out, allow you to protect your investments. If your machine is lost or stolen, you can render it inoperable by sending a remote command to the machine to shut itself off the next time it comes within range of any ONE-KEY app. In addition to the sewer sectional machine, this kit includes two M18 REDLITHIUM High Output HD12.0 batteries, an M18 & M12 Rapid Charger, seven 1-1/4" cables, seven cable head attachments, pin key, and a case for the cable heads.


Product Features

  • POWERSTATE Brushless Motor Delivers Power to Clear Roots 200ft
  • M18 REDLITHIUM High Output HD12.0 Battery powers through multiple jobs on a single charge, the first to bring cordless mobility, safety, and power supply to the drain cleaning industry
  • REDLINK PLUS Intelligence ensures maximum performance under load
  • CABLE-DRIVE Automatic Feed and Retract reduces user fatigue
  • Easiest Set Up and Transport
  • Enclosed Cable Reels: Containing the Mess of Used Cables
  • Utilizes 7/8" and 1-1/4" Cables
  • Warranty: 5 Year Tool / 3 Year Battery /2 Year Cable
  • Product Specifications
  • Max Drain Line Capacity: 200'
  • Recommended Pipe Size: 2" up to 8"
  • Cable Capacity: 7/8" & 1-1/4"
  • Feed Type: Manual or Automatic
  • Cable Spin Speed: 700 RPM
  • Cables Available: 7/8" All Purpose Open Wind Sectional Cable, 1-1/4" All Purpose Open Wind Sectional Cable, 1-1/4" Heavy Duty Open Wind Sectional Cable
  • Battery System: M18
  • Power Source: Cordless

Specs

–
Drain Capacity:

200'

Product Type:

Sectional Machine

Battery Type:

Rechargeable Lithium Ion

RPM:

700

Includes:

Charger

Cable

Power Source:

Cordless

Batteries Included:

2

Length (Inches):

35"

Height:

23"

Weight (lbs):

70 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy