Apply to be a TradeMaster!
Main product image of M18 Brushless Threaded Rod Cutter (Tool Only)
Magnifying glass
Hover image to zoom

M18 Brushless Threaded Rod Cutter (Tool Only)

Brand:
Milwaukee
SKU:
2872-20
Rating:
(1)
Q&A:
(0)
M18 Brushless Threaded Rod Cutter (Tool Only)
Magnifying glass
Hover image to zoom
$379.00 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1/4", 3/8"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

Overview

The M18 Brushless Threaded Rod Cutter Kit is Milwaukee's dedicated solution for cutting the most common threaded rod sizes on the job site, including coarse 1/4", 3/8" and 1/2" mild steel to 1/4" and 3/8" stainless steel. The cordless threaded rod cutter is powered by a brushless motor and delivers 400+ cuts while powered by an M18 REDLITHIUM 2.0Ah Battery. The four-sided cutting dies allow you to cut multiple sizes of threaded rod on one tool by simply rotating the dies. The all thread cutter has the clearest line of sight and delivers clean, burr-free cuts enabling you to thread a nut on by hand without having to file down the ends. The rod cutter features optimized blade geometry and cut speed to prevent chips and sparks while cutting. It has auto jaw opening allowing you to perform fast, repetitive cuts while a reverse button helps prevent unintended cuts. Its centered grip provides the best balance for one-handed overhead trims, while the flat horizontal design provides you with a stable surface for benchtop cuts.


Features

  • Burr-Free Cuts. No Chips, No Sparks: Optimized blade geometry delivers burr free cuts
  • One-handed Center Grip Design: for overhead and benchtop operation
  • Clearest Line of Sight for the Most Accurate Cuts: 1-1/2" built in trim length for uniform cuts throughout the job
  • Cuts 1/4", 3/8" & 1/2" Mild Steel, 1/4" & 3/8" Stainless Steel, Coarse Threaded Rod
  • Brushless Motor provides more power, more run-time, and longer life
  • Flat Horizontal Position for Benchtop Use
  • 1-1/2" Trim Length Delivers Even, Uniform Cuts Every Time
  • Powers through 1/2" Mild Steel & 3/8" Stainless Steel Threaded Rod in Seconds
  • Auto Jaw Opening for Fast, Repetitive Cuts
  • Four Sided Rotatable Cutting Dies Allow You to Cut Three Different Sizes of Threaded Rod with the Same Tool
  • Reverse Button for Unintended Cuts
  • LED Light Illuminates Cut Area
  • Easy Die Changes Using Allen Key Stored On Tool
  • Delivers 400+ Cuts on 3/8" Mild Steel Per Charge with a M18 2.0Ah Battery


Note: Battery and Charger not included.

Specs

–
Product Type:

Rod Cutter

Voltage:

18v

Size:

1/2"

1/4"

3/8"

Application:

Stainless Steel

Mild Steel

Course Threaded Rod

Warranty:

5 Year

Battery Type:

M18 Lithium-Ion Battery

Includes:

Cutting Dies

Wrench

Batteries Included:

0

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cuts perfect nut ready threaded rod !!

A little on the heavy side if your holding it vertical for a long time, but I like the heft when you have it set on floor or workbench.
Pete
Southeastern Ma.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy