Apply to be a TradeMaster!
Main product image of M18 FUEL ANGLER Pulling Fish Tape Powered Base (Base Tool Only)
Magnifying glass
Hover image to zoom

M18 FUEL ANGLER Pulling Fish Tape Powered Base (Base Tool Only)

Brand:
Milwaukee
SKU:
2873-20
Rating:
(0)
Q&A:
(0)
M18 FUEL ANGLER Pulling Fish Tape Powered Base (Base Tool Only)
Magnifying glass
Hover image to zoom
$560.25 each
In Stock
In Stock
Get 2 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
Our M18 FUEL ANGLER Interchangeable Pulling Fish Tape System is the world's first battery powered fish tape solution. The fish tape wire puller's AUTO-RUN Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. Our electric fish tape wire puller features a POWERSTATE Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The MILWAUKEE M18 FUEL ANGLER Pulling Fish Tape Powered Base is powered by the M18 REDLITHIUM battery pack (not included) and is compatible with 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation. Our automatic wire puller is equipped with REDLINK PLUS Intelligence to ensure maximum performance and protection from overload.

Product Features
  • Completes the Toughest Runs
  • Compatible with 3 Interchangeable Cartridges up to 240' Steel & 100' Non-Conductive
  • Less Muscle Effort, Reduces User Fatigue
  • Tape Automatically Retracts into Cartridge for a Cleaner Jobsite
  • Variable Speed Trigger for Maximum Control
  • Proprietary Cartridge Design for Smoother Feeding and Retracting
  • Durable Powered Base and Replaceable Cartridges Deliver the Longest Lasting Solution
  • Compatible with All M18 Batteries

Specs

–
Product Type:

Fish Tape

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy