Apply to be a TradeMaster!
Main product image of M18 Fuel Package Pipe Threader Kit w/ One-Key & M18 FUEL Compact Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel Package Pipe Threader Kit w/ One-Key & M18 FUEL Compact Band Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2874-22HD-2829-20
Rating:
(0)
Q&A:
(0)
M18 Fuel Package Pipe Threader Kit w/ One-Key & M18 FUEL Compact Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
$2,549.87 each
In Stock
In Stock
Get 4 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Power Source
Battery

Description

–

Package includes:



(1) 2874-22HD:  M18 Fuel Pipe Threader Kit w/ One-Key

 The M18 FUEL Pipe Threader w/ One-Key is the industry's first cordless pipe threader, revolutionizing the pipe threading process. The cordless pipe threader features AUTOSTOP technology that senses severe kickback and automatically shuts the tool off. It also has a die head retention lock preventing die head ejection and a side grip to eliminate the need for you to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality and allows you to thread faster than the corded competition. Featuring a multi-speed selector, this powerful pipe threader threads faster than corded competitors, maximizing your productivity without compromising thread quality. The metal pipe threader gives you the power to thread up to 2" black iron pipe, stainless steel, and rigid metal conduit (RMC). The handheld pipe threader is compatible with One-Key Technology and is the industry's first pipe threader that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.


Features

  • AUTOSTOP kickback control prevents severe kickback
  • Side Grip Thread Starts
  • Threads Faster than Corded
  • Side grip and die head retention lock for no engagement with spinning die head
  • Offset die head for closer threading near pipe bends and against walls
  • Compatible with Ridgid 12-R and Reed R12+ die heads
  • Dedicated Support Arm enables threading without pipe stand
  • Over 25, 2 pipe threads per charge
  • Multi-Speed Selector optimizes thread quality across pipe sizes
  • One-Key technology allows for tracking, tool security, and inventory management
  • POWERSTATE Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS Electronic Intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
  • Magnesium enforced carry handle
  • Fits M18 Batteries

(1) 2829-20: M18 FUEL Compact Band Saw (Bare Tool Only)

  • POWERSTATE brushless motor delivers the fastest cutting speed of any compact band saw 
  • Lightweight Design for Increased Balance: 20% Lighter than it's previous model 
  • CPT Constant Power Technology: maintains cut speed in the toughest applications for optimal performance 
  • Variable Speed Trigger: Provides maximum speed control
  • REDLINK PLUS Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Tool-Free Locking Adjustable Shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds 
  • Largest Capacity in it's Class: Versatility to cut up to 3-1/4" X 3-1/4" material in a single pass 
  • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately) 
  • Jobsite Armor Technology: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • LED light: illuminates work surface for increased accuracy and productivity
  • All Metal Direct Drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive 
  • Fully compatible with the M18 system, featuring over 200+ tools


Specs

–
Product Type:

Band Saw

Kit

Pipe Threader

Blade Length:

35-3/8"

Capacity:

1/8" to 2" Pipe

Teeth per Inch:

18

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Power Source:

Battery

Max Cut Depth:

3-1/4"

Cutting Capacity:

3-1/4"

Includes:

Charger

Carry Case

Features:

Compatible w/ One-Key Digital App

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy