The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FORCE LOGIC 11T Dieless Latched Linear Utility Crimper, 2876-20
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 11T Dieless Latched Linear Utility Crimper, 2876-20

Brand:
Milwaukee
SKU:
2876-20
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 11T Dieless Latched Linear Utility Crimper, 2876-20
Magnifying glass
Hover image to zoom
$5,299.00 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel, Rubber, Plastic
Product Highlight: Color
Red
Product Highlight: Power Source
Battery

Description

The MILWAUKEE M18 FORCE LOGIC 11T Dieless Latched Linear Utility Crimper is the easiest way to crimp utility connectors. This battery-powered crimper tool produces connections that meet ANSI C119.4 from #4 -556MCM AAC/ACSR, and UL486A-B from #4 - 1000 MCM Cu/Al, connection integrity standards on several leading brands of utility connectors. The inline design and centered, balanced grip allow use with one hand in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The head of the crimper rotates 340°, and the quick-release and push-to-close style latch pin is easily opened or secured with just one touch. Predictive Force Monitoring (PFM) constantly measures output force to deliver the fastest crimp speeds and ensures full pressure is reached every time. A pre-crimp battery check ensures that the battery has enough charge to complete a full crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries, the tool provides unmatched reliability in the toughest conditions. Integrated with MILWAUKEE ONE KEY Technology, the crimper stores real-time crimp data, which is used to view historical performance data, sync data to the cloud for easy access, and build professional reports on the back end.
  • Lightest, most balanced inline design delivers maximum control
  • PREDICTIVE FORCE MONITORING (PFM) helps measure output force
  • Fastest 11T Dieless Crimper
  • Produces connections that meet ANSI C119.4 and UL486A-B certifications on several leading brands of utility connectors
  • Inline design & 340° rotating head for easy access in tight spaces
  • Enlarged trigger designed specifically for use with Class 3 gloves
  • Easy to reach electronic release button enables easy activation for right- and left-handed users
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Instant verification of successful cycle with green LED

Specs

Material:

Steel

Rubber

Plastic

Product Type:

Crimper

Color:

Red

Battery Type:

M18 Lithium-Ion Battery

Country of Origin:

China

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy