Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 750 MCM Dieless Crimper, 2877-20
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 750 MCM Dieless Crimper, 2877-20

Brand:
Milwaukee
SKU:
2877-20
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 750 MCM Dieless Crimper, 2877-20
Magnifying glass
Hover image to zoom
$4,899.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Reinforced Nylon
Product Highlight: Color
Red, Black
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FORCE LOGIC 750 MCM Dieless Crimper is the Simplest Way to Crimp. This dieless crimper utilizes an industry-first technology called Auto Distance Control, allowing you to produce cULus Classified connections under UL 486A-B for #6 - 750 MCM Cu and Dual Rated connectors for seven major manufacturers (Anderson, Blackburn Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts). Auto Distance Control enables the battery-powered crimper to sense the instant it contacts the connector, allowing you to apply optimal compression with a single crimp across the entire capacity range. Controlling compression by distance also provides uniform crimp appearance across all sizes for easy installation in tight panels. This is the lightest crimper in its capacity range with an in-line design and a 180° rotating head delivering you with the easiest alignment. The fully enclosed high-speed hydraulic pump provides you with the fastest dieless connections while delivering up to 90 crimps per charge on a REDLITHIUM CP2.0 battery battery (sold separately). With our ONE-KEY Technology, MILWAUKEE Crimpers allow you to store real-time crimp data, generate professional reports, view historical tool performance data, and sync it all wirelessly to the cloud for easy access. The cordless crimper features a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries, providing you with Unmatched Reliability in the toughest conditions.
  • Auto Distance Control Continuously Measures Distance & Pressure for Uniform Crimp Appearance Across All Sizes
  • Easy Access Latch & One Handed Close, Frees-Up Second Hand to Hold Material
  • Fastest Dieless Crimper
  • Lightest, In-Line Design & 180° Rotating Head for Easiest Alignment
  • Low Profile Clevis and Narrow Nest for Easiest Alignment
  • Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp
  • Up to 90 Crimps per Charge on a M18 REDLITHIUM CP2.0 Battery Pack (sold separately) on 600MCM Cu
  • Longer Life with POWERSTATE Brushless Motor & Weather Protected Electronics that Keep Dirt, Dust & Moisture Out
  • Instant Verification of Successful Cycle with Green LEDThe Tool Records & Stores Every Crimp Made for Professional Report Building through ONE-KEY

Specs

–
Material:

Reinforced Nylon

Product Type:

Crimper

Battery Type:

M18 Lithium-Ion Battery

Color:

Red

Black

Power Source:

Battery

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy