Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 12T Kearney Linear Crimper, 2878K-20
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 12T Kearney Linear Crimper, 2878K-20

Brand:
Milwaukee
SKU:
2878K-20
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 12T Kearney Linear Crimper, 2878K-20
Magnifying glass
Hover image to zoom
$5,299.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Steel

Description

–

The Milwaukee M18 FORCE LOGIC 12T Kearney Linear Crimper is The Fastest Way To Crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries, the 12-ton crimper provides the fastest application speed and unmatched reliability in the toughest conditions. The crimper's linear design and 340 Degrees of head rotation allow for one-handed use in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily operate the tool while wearing Class 3 gloves. Pull pin die retention system allows for fast, toolless die changes. Predictive Force Monitoring (PFM) constantly measures output force to deliver the fastest crimp speeds across all connector types and sizes and ensures full pressure is reached every time. A pre-crimp battery check confirms that the battery has enough charge to complete a full crimp. Full compatibility with all industry-standard Kearney dies allows you to use the dies already on your truck. Our crimper is integrated with our ONE KEY Technology, giving the crimper the ability to store real-time crimp data.

  • Fastest 12T crimper for 12T Kearney dies
  • PREDICTIVE FORCE MONITORING (PFM) ensures full pressure
  • Most balanced inline design delivers maximum control
  • Inline design and 340 Degrees rotating head provides easy access in tight spaces
  • Pull pin die retention system allows for fast, toolless die changes
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Instant verification of successful cycle with green LED
  • Compatible with all industry standard Kearney dies
  • Longer life with POWERSTATE brushless motor & weather protected electronics that keep dirt, dust, & moisture out

Specs

–
Country of Origin:

China

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Product Type:

Crimper

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy