The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FORCE LOGIC 750 MCM Crimper (Tool Only)
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 750 MCM Crimper (Tool Only)

Brand:
Milwaukee
SKU:
2879-20
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 750 MCM Crimper (Tool Only)
Magnifying glass
Hover image to zoom
2879-20 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 FORCE LOGIC 15T Crimper Kit
Brand:
Milwaukee
SKU:2879-22
(0)
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
18-1/2" Length

Description

Overview
Our M18™ FORCE LOGIC™ 15T Crimper is the Easiest Way to Crimp. The battery-powered crimper's unique in-line design and center-balanced grip allows you to use it with one hand, reducing peak muscle effort. This is the lightest 15T crimper and it features a 350° rotating head providing you with the easiest alignment. The crimper is fully compatible with all industry-standard P-Dies and P-to-U Die Adapters, allowing you to utilize existing dies. The Quick Release and Push-to-Close pin design provide you with easy access around splices and in crowded environments. Predictive Force Monitoring (PFM™) constantly measures force output to provide you with the fastest crimp speed while delivering accurate pressure with instant verification every time. Our M18™ REDLITHIUM™ XC5.0 battery (not included) provide you with confidence to complete any job, delivering up to 90 crimps per charge. The crimper creates UL Classified crimps under UL 486A-B from #8 – 750 MCM Cu and Dual Rated Lugs and Splices Across Several Leading Manufacturers when used with the corresponding MILWAUKEE® dies. With our ONE-KEY™ Technology, Milwaukee Crimpers enable you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. The 15T crimper features a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, providing you with Unmatched Reliability in the toughest conditions.

Includes:
  • M18™ FORCE LOGIC™ 15T Crimper (Tool Only) (2879-20)
Features
  • Lightest 12T Crimper
  • Most Balanced with Ergonomic Grip Design
  • Bold Alignment Marks aid accuracy in crimp placement
  • PFM (Predictive Force Monitoring) with Auto Complete Ensures Full Pressure
  • PFM (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator
  • Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp
  • 350 Degree Head Rotation Provides Easy Access in Tight Spaces
  • Longer Life with POWERSTATE Brushless Motor & Weather Protected Electronics that Keep Dirt, Dust & Moisture Out
  • The Tool Records & Stores Every Crimp Made for Professional Report Building through ONE KEY

Specs

Product Type:

12T Crimper

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Length (Inches):

18-1/2"

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Voltage
Battery Type
Power Source
Batteries Included
12T Crimper
18v
M18 Lithium-Ion Battery
Battery
0
15T Crimper
18v
M18 Lithium-Ion Battery
Battery
2