Apply to be a TradeMaster!
Main product image of M18 Jobsite Radio
Magnifying glass
Hover image to zoom

M18 Jobsite Radio

Brand:
Milwaukee
SKU:
2890-20
Rating:
(0)
Q&A:
(0)
M18 Jobsite Radio
Magnifying glass
Hover image to zoom
2890-20 has been discontinued
Discontinued February 15, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Jobsite Radio
Brand:
Milwaukee
SKU:2952-20
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Power Source
Battery

Description

–
Featuring a high-performance audio system and rugged design, the M18™ Jobsite Radio is built to amplify and survive the jobsite. Dual speakers and passive radiators combine to produce sharp highs, rich mids, and deep bass at all volumes. Durable metal speaker grills and shock absorbing end caps protect from drops and other harmful jobsite conditions while integrated handles allow for easy transport and storage. Listening options include a digital processor with best-in-class reception and signal clarity or a 3.5mm aux jack for wired playback. A weather-sealed auxiliary compartment protects devices and houses a 2.1A USB charging port. The M18™ Jobsite Radio is powered by all M18™ REDLITHIUM™ Batteries or A/C power.

Features
  • High Performance Audio System with dual speakers and passive radiators delivers loud, clear sound with deep accurate bass
  • Durable, portable, stackable design features shock absorbing end caps and metal speaker grills that protect from drops and other harmful jobsite conditions.
  • Best-in-class receptions accuracy and signal quality
  • Integrated handles allow for easy transport and storage in a wide range of environments
  • Digital AM/FM tuner with 10 station presets
  • Customizeable EQ (Equalizer)
  • Weather sealed auxiliary compartment
  • 2.1A USB Charger for all portable electronic devices
  • 3.5mm Aux In Port for wired playback (cable included)
  • Powered by all M18™ Batteries or A/C outlet (battery not included)
  • Up to 12hrs run time with an M18™ 5.0Ah battery
Includes:
  • 2590-20 M12 Radio
  • Auxiliary Input Cable


Note: M18 Batteries and charger sold separately

Specs

–
Product Type:

Radio

Voltage:

18v

Modes:

AM/FM/AUX

Features:

Digital Signal Processor

Digital Display

Custom EQ

Backlit LCD

USB Charger

Aux Port

Clock

Power Source:

Battery

Batteries Included:

0

Battery Type:

M18 Lithium-Ion Battery

Includes:

Auxiliary Input Cord

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.