Apply to be a TradeMaster!
Main product image of M18 Fuel 1" SDS-Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1" SDS-Plus Rotary Hammer Kit

Brand:
Milwaukee
SKU:
2912-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 1" SDS-Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom
$629.00 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1330 RPM

Description

–
The M18 FUEL 1" SDS Plus Rotary Hammer Kit is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The MILWAUKEE M18 FUEL 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP Control for enhanced safety, and can drill up to (125) 3/8 in. x 2 in. holes per charge when paired with the M18 HIGH OUTPUT XC6.0 Battery. The POWERSTATE Brushless Motor delivers you 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery delivers 50% more power while running 50% cooler than the M18 REDLITHIUM XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP Kickback Control. This feature prevents over-rotation if the tool gets bound up while you're drilling in rebar or hard aggregate. Our AVS Anti-Vibration System minimizes vibration for maximum comfort.

Product Features
  • POWERSTATE BRUSHLESS MOTOR
  • REDLINK PLUS Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM XC battery packs
  • 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
  • 2 ft-lbs Impact Energy
  • AVS Anti-Vibration Systems
  • 1,330 RPM
  • 4,800 BPM
  • Part of the M18 System featuring over 200 tools
  • Voltage: 18V
  • Power Source: Cordless
Includes
  • (1)M18 FUEL 1" SDS Plus Rotary Hammer
  • (2) M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack
  • (1) M18 & M12 Rapid Charger

Specs

–
Product Type:

Rotary Hammer

Voltage:

18v

RPM:

1330

BPM:

4800

Chuck Size:

1"

Chuck Type:

SDS-Plus

Modes:

3

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Impact Energy:

1.7 ft-lb

Includes:

Charger

Carry Case

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy