Apply to be a TradeMaster!
Main product image of M18 FUEL 1" SDS Plus Rotary Hammer Drill w/ ONE-KEY Dust Extractor Kit, 2914-22DE
Magnifying glass
Hover image to zoom

M18 FUEL 1" SDS Plus Rotary Hammer Drill w/ ONE-KEY Dust Extractor Kit, 2914-22DE

Brand:
Milwaukee
SKU:
2914-22DE
Rating:
(0)
Q&A:
(0)
M18 FUEL 1" SDS Plus Rotary Hammer Drill w/ ONE-KEY Dust Extractor Kit, 2914-22DE
Magnifying glass
Hover image to zoom
$1,109.82 each
In Stock
In Stock
Get 9 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
MILWAUKEE M18 FUEL 1" SDS Plus Rotary Hammer w/ ONE-KEY & HAMMERVAC Dedicated Dust Extractor Kit is the next generation of cordless rotary hammer drills, delivering ultimate jobsite performance. The M18 FUEL 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP Control for enhanced safety and drills up to (125) 3/8" x 2" holes per charge when paired with the M18 HIGH OUTPUT XC6.0 Battery. The POWERSTATE Brushless Motor delivers 2 ft-lbs of impact energy, 1,330 RPM and 4,800 BPM, providing speed and power in the most demanding applications. It has enhanced safety with the AUTOSTOP Kickback Control preventing over-rotation. The cordless rotary hammer is compatible with ONE-KEY to track the tool's performance and location. The M18 FUEL HAMMERVAC 1" Dedicated Dust Extractor is engineered to connect directly and powered by the M18 FUEL 1" SDS Plus Rotary Hammer. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. The dust extractor allows full OSHA Table One Compliance when drilling up to 1" in diameter and 6" in depth. This extractor features AUTOPULSE Filter Cleaning Mechanism that automatically cleans the filter after each use. The dust box comes with a vacuum port to suction out dust with a large vacuum or dust extractor.
  • POWERSTATE Brushless Motor: Provides 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM
  • With the M18 REDLITHIUM HIGHOUTPUT 6.0 Battery, the M18 FUEL 1" SDS Plus Rotary Hammer can deliver up to 125 holes of runtime of 3/8" x 2" holes
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • Fastest drilling rotary hammer in class
  • AUTOSTOP Kickback Control enhances safety by electronically sensing a tool bind-up and shutting the tool off
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
  • Compatible with ONE-KEY to Track and Manage

Specs

–
Product Type:

Hammer Drill

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy