Apply to be a TradeMaster!
Main product image of M18 Fuel 1-1/4" SDS Plus D-Handle Rotary Hammer w/ ONE-KEY
Magnifying glass
Hover image to zoom

M18 Fuel 1-1/4" SDS Plus D-Handle Rotary Hammer w/ ONE-KEY

Brand:
Milwaukee
SKU:
2916-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1-1/4" SDS Plus D-Handle Rotary Hammer w/ ONE-KEY
Magnifying glass
Hover image to zoom
$572.37 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Cordless
Product Highlight: RPM
810 RPM

Description

–
Overview:
The M18 FUEL 1-1/4" SDS Plus D-Handle Rotary Hammer w/ ONE-KEY delivers on the drill speeds normally associated with SDS Max rotary hammers. The hammer drills Faster ¾" Holes and is Lighter Versus 1-9/16" SDS Max rotary hammers, includes AUTOSTOP Control for Enhanced Safety, and can drill up to (25) ¾" x 4" Holes per Charge when paired with our M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery. Our in-line D-Handle design allows access in tight spaces and provides superior balance and ergonomics for downward drilling. Our POWERSTATE Brushless Motor delivers 3.65 ft-lbs of impact energy, 810 RPM, and 4,650 BPM, providing the speed and power for the most demanding applications. This hammer provides maximum control and enhanced safety with the AUTOSTOP Kickback Control, preventing over-rotation if the tool binds up while drilling in concrete with rebar or hard aggregate. This tool is compatible with our M18 FUEL HAMMERVAC 1-1/4" Dedicated Dust Extractor providing on-board OSHA Table One compliance. Our AVS Anti-Vibration System reduces vibration for maximum comfort. The cordless rotary hammer is compatible with ONE-KEY to track the tool's location and manage inventory. The REDLINK PLUS intelligence tool technology ensures maximum rotary hammer performance and protects it from overload, overheating, and over-discharge. Our M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery delivers 50% more power while running 50% cooler than our M18 REDLITHIUM XC batteries (not included).

Product Features
  • POWERSTATE Brushless Motor delivers maximum power and long motor life
  • REDLINK PLUS Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
  • The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM XC battery packs
  • 3.65 ft-lbs Impact Energy
  • ONE-KEY technology allows for tracking, tool security, and inventory management
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
  • 810 RPM
  • 4,650 BPM
  • Pairs with HAMMERVAC 1-1/4" Dedicated Dust Extractor (2916-DE)
  • Part of the M18 system, featuring over 200+ solutions
Product Specifications
  • Rotary Hammer Size: 1-1/4
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Motor Type: Brushless
  • Handle Type: D-Handle
  • Length: 18.3 in
  • Weight: 11.5 lb
  • Height: 7.3 in
  • Width: 3.6 in
  • Max Capacity: 1-1/4"
  • Impact Energy: 3.65 ft-lbs
  • Kickback Prevention: Yes
  • Anti-Vibration: Yes
  • Length w/ Battery: 19.6"
  • Weight w/ Battery: 11.5 lbs
  • Solid Bit Capacity: 1-1/4"
  • Thin Wall Core Bit Capacity: 2-1/2"
  • Brushless: Yes
  • Battery System: M18
  • Chuck Type: SDS Plus
  • Chuck Size: SDS-plus
  • BPM: 4650 bpm
  • Maximum RPM: 810 rpm
  • RPM Range: 0-800

Specs

–
Product Type:

Rotary Hammer

RPM:

810

Warranty:

5 Year (Tool)

Power Source:

Cordless

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy