Apply to be a TradeMaster!
Main product image of M18 Fuel HAMMERVAC 1-1/4" Dedicated Dust Extractor
Magnifying glass
Hover image to zoom

M18 Fuel HAMMERVAC 1-1/4" Dedicated Dust Extractor

Brand:
Milwaukee
SKU:
2916-DE
Rating:
(0)
Q&A:
(0)
M18 Fuel HAMMERVAC 1-1/4" Dedicated Dust Extractor
Magnifying glass
Hover image to zoom
$229.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless

Description

–
Overview:
The HAMMERVAC™ 1-1/4” Dedicated Dust Extractor features an inline design engineered to connect directly to and be powered by our MILWAUKEE® M18 FUEL™ 1-1/4” SDS Plus D-Handle Rotary Hammer w/ ONE-KEY™. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. Our dust extractor allows full OSHA Table One Compliance when drilling up to 1-1/4” in diameter and 8” in depth. This extractor features our AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring our users are able to drill more effectively and for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows our users to suction out the dust with a large vacuum or dust extractor instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.

Product Features
  • AUTOPULSE™ Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
  • OSHA Table 1 Compliant Solution
  • Dust Extractor Capacity: 1-1/4" in Diameter, 8" in Depth
  • HEPA Filter Included
  • Includes Large and Small Dust Nozzles
  • Vacuum Port for minimizing exposure during emptying
  • Translucent Dust Box
  • Pairs with M18 FUEL™ 1-1/4” SDS Plus D-Handle Rotary Hammer w/ ONE-KEY™ (2916-20, 2916-22)
  • In-line Design
Product Specifications
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 22.2 in
  • Weight: 4.2 lb
  • Height: 6.5 in
  • Width: 3.7 in
  • Brushless: Yes
  • Battery System: M18
  • Chuck Type: SDS Plus
  • Chuck Size: SDS-plus
  • Dust Extractor Included: Yes

Specs

–
Product Type:

Dust Extractor

Warranty:

5 Year Limited

Power Source:

Cordless

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy