Apply to be a TradeMaster!
Main product image of M18 Fuel 1-9/16" SDS Max Rotary Hammer w/ One-Key
Magnifying glass
Hover image to zoom

M18 Fuel 1-9/16" SDS Max Rotary Hammer w/ One-Key

Brand:
Milwaukee
SKU:
2917-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1-9/16" SDS Max Rotary Hammer w/ One-Key
Magnifying glass
Hover image to zoom
$599.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: RPM
488 RPM

Description

–

The M18 FUEL 1-9/16" SDS Max Rotary Hammer w/ ONE-KEY is the next advancement in cordless rotary hammers. This rotary hammer delivers faster drilling and more portability than corded, is designed for maximum control, and can drill over (24) 7/8" x 6" holes per charge when paired with an M18 REDLITHIUM FORGE HD12.0 Battery pack. The POWERSTATE Brushless Motor and REDLINK PLUS Intelligence delivers 6 ft-lbs of impact energy, resulting in harder hitting and a faster drill rate. This rotary hammer provides maximum control and an enhanced feature set including AUTOSTOP_ Enhanced Kickback Control to prevent over-rotation and AVS Anti-Vibration System to reduce fatigue. Equipped with VACLINK, an integrated wireless dust control technology, allows compatible tools and dust extractors or vacuums to connect to each other, providing users the ability to activate the dust extractor or vacuum directly from the tool for increased efficiency. Additionally, this cordless rotary hammer is compatible with ONE-KEY to track and manage inventory. The M18 FUEL 1-9/16" SDS Max Rotary Hammer w/ ONE-KEY delivers ultimate power while giving you maximum portability on the jobsite.


Features:

  • Faster Drilling, More Portable Than Corded
  • Designed for Maximum Control
  • Over (24) 7/8" x 6" Holes Per Charge when paired with the M18 REDLITHIUM FORGE HD12.0 Battery
  • POWERSTATE Brushless Motor generates the power to deliver 488 RPM & 3,300 BPM
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overload, overheating and over-discharge
  • AUTOSTOP Enhanced Kickback Control prevents over rotation in a tool bind up
  • AVS Anti-Vibration System minimizes vibration for maximum comfort
  • VACLINK Wireless Dust Control: Ability to activate a compatible Dust Extractor or Vacuum directly from the tool, increasing efficiency on the jobsite
  • Variable Speed Trigger for precision and accuracy
  • Forward & Reverse capable for ease of use when drilling
  • 12-Position Chisel Adjustment allows the user to adjust the bit for operating versatility
  • Chisel Lock: Ergonomic design locks tool on for increased comfort and productivity when chipping
  • 2-Modes: Rotary Hammer and Hammer Only
  • ONE-KEY Compatible: Ability to track and manage tools for increased productivity and investment protection
  • 5 Year Tool Warranty

Specs

–
Impact Energy:

6 ft-lb

RPM:

488

Chuck Type:

SDS-Max

Power Source:

Battery

Warranty:

5 Year

Battery Type:

M18 Lithium-Ion Battery

BPM:

3300

Product Type:

Rotary Hammer

Chuck Size:

1-9/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy