Apply to be a TradeMaster!
Main product image of M18 FUEL 1-9/16" SDS Max Rotary Hammer Kit w/ ONE KEY, 2917-22HD
Magnifying glass
Hover image to zoom

M18 FUEL 1-9/16" SDS Max Rotary Hammer Kit w/ ONE KEY, 2917-22HD

Brand:
Milwaukee
SKU:
2917-22HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 1-9/16" SDS Max Rotary Hammer Kit w/ ONE KEY, 2917-22HD
Magnifying glass
Hover image to zoom
$1,237.76 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 41.23 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Gray
Product Highlight: Power Source
Battery
Product Highlight: Material
Glass Filled Nylon

Description

–
The MILWAUKEE M18 FUEL 1-9/16" SDS Max Rotary Hammer w/ ONE-KEY is the next advancement in cordless rotary hammers. This rotary hammer delivers faster drilling and more portability than corded, is designed for maximum control, and can drill over (24) 7/8" x 6" holes per charge when paired with an M18 REDLITHIUM FORGE HD12.0 Battery pack. The POWERSTATE Brushless Motor and REDLINK PLUS Intelligence delivers 6 ft-lbs of impact energy, resulting in harder hitting and a faster drill rate. This rotary hammer provides maximum control and an enhanced feature set including AUTOSTOP Enhanced Kickback Control to prevent over-rotation and AVS Anti-Vibration System to reduce fatigue. Equipped with VACLINK, an integrated wireless dust control technology, allows compatible tools and dust extractors or vacuums to connect to each other, providing users the ability to activate the dust extractor or vacuum directly from the tool for increased efficiency. Additionally, this cordless rotary hammer is compatible with ONE-KEY to track and manage inventory. The M18 FUEL 1-9/16" SDS Max Rotary Hammer w/ ONE-KEY delivers ultimate power while giving you maximum portability on the jobsite.
  • Faster Drilling, More Portable Than Corded
  • Designed for Maximum Control
  • Over (24) 7/8" x 6" Holes Per Charge when paired with the M18 REDLITHIUM FORGE HD12.0 Battery
  • POWERSTATE Brushless Motor generates the power to deliver 488 RPM & 3,300 BPM
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overload, overheating and over-discharge
  • AUTOSTOP Enhanced Kickback Control prevents over rotation in a tool bind up
  • AVS Anti-Vibration System minimizes vibration for maximum comfort
  • Variable Speed Trigger for precision and accuracy
  • Forward & Reverse capable for ease of use when drilling

Specs

–
Color:

Red

Gray

Power Source:

Battery

Country of Origin:

Vietnam

Material:

Glass Filled Nylon

Product Type:

Rotary Hammer

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy