Apply to be a TradeMaster!
Main product image of M18 FUEL 1-3/4" SDS MAX Rotary Hammer w/ ONE-KEY, 2918-20
Magnifying glass
Hover image to zoom

M18 FUEL 1-3/4" SDS MAX Rotary Hammer w/ ONE-KEY, 2918-20

Brand:
Milwaukee
SKU:
2918-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1-3/4" SDS MAX Rotary Hammer w/ ONE-KEY, 2918-20
Magnifying glass
Hover image to zoom
$849.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Glass Filled Nylon

Description

–
The Milwaukee M18 FUEL 1-3/4" SDS Max Rotary Hammer w/ ONE-KEY delivers best-in-class performance, equipping users with productivity and control in demanding applications. This rotary hammer delivers the hardest hitting and fastest drilling, is designed for maximum control, and provides increased productivity without the cords. The POWERSTATE Brushless Motor and REDLINK PLUS Intelligence deliver 11 ft-lbs of impact energy, resulting in the hardest-hitting and fastest drilling SDS Max Hammer in its class. This rotary hammer provides maximum control and an enhanced feature set, including AUTOSTOP Enhanced Kickback Control to prevent over-rotation in a bind-up and AVS Anti-Vibration System to reduce user fatigue. Equipped with VACLINK, an integrated wireless dust control technology, allows compatible tools and dust extractors or vacuums to connect to each other, providing users the ability to activate the dust extractor or vacuum directly from the tool for increased efficiency on the jobsite. Additionally, this cordless rotary hammer is compatible with ONE-KEY to track and manage inventory. The M18 FUEL 1-3/4" SDS Max Rotary Hammer w/ ONE-KEY delivers the power needed for heavy chipping applications, while eliminating the hassles that come with cords.
  • Hardest Hitting, Fastest Drilling
  • Designed for Maximum Control
  • Increased Productivity, No Cords
  • POWERSTATE Brushless Motor generates the power to deliver 347 RPM & 2,625 BPM
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overload, overheating and over-discharge
  • AUTOSTOP Enhanced Kickback Control prevents over rotation in a tool bind up
  • AVS Anti-Vibration System minimizes vibration for maximum comfort
  • Multiple Speed Settings for precision and accuracy
  • Forward & Reverse capable for ease of use when drilling

Specs

–
Country of Origin:

Vietnam

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Material:

Glass Filled Nylon

Product Type:

Rotary Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy