Apply to be a TradeMaster!
Main product image of M18 Fuel 1-3/4" SDS Max Rotary Hammer Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1-3/4" SDS Max Rotary Hammer Kit

Brand:
Milwaukee
SKU:
2918-22HD
Rating:
(0)
Q&A:
(0)
M18 Fuel 1-3/4" SDS Max Rotary Hammer Kit
Magnifying glass
Hover image to zoom
$1,199.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
380 RPM

Description

–

The Milwaukee M18 FUEL 1-3/4" SDS Max Rotary Hammer with ONE KEY generates the power of a 15A Corded Rotary Hammer with a 1-3/4" capacity, 8.1 ft-lbs of impact energy, 380 RPM, and 2,900 BPM. Designed for the professional user, the Milwaukee M18 FUEL 1-3/4" SDS Max Rotary Hammer with ONE KEY is designed for power, control, safety, and productivity. The POWERSTATE Brushless Motor delivers 8.1 ft lbs of impact energy to generate corded power. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM High Output HD12.0 battery delivers unmatched run-time in all applications. For maximum control and enhanced safety, the Milwaukee M18 FUEL 1-3/4" SDS Max Rotary Hammer with ONE KEY has an AUTOSTOP Electromagnetic Clutch that prevents over rotation in case the tool gets bound up when drilling in rebar or hard aggregate. Competitive tools can rotate 360 degrees. This feature is designed to ensure users have more control on the job.



Product Features


  • Milwaukee POWERSTATE Brushless Motor provides more power, more run-time, and longer life
  • REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
  • REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • Max Control, Enhanced Safety
  • One Key
  • 380 RPM
  • AUTOSTOP E-Clutch
  • 2 Modes: Rotary Hammer & Hammer Only
  • Generates 15A Corded Power
  • Chips 1/2 Ton of Material Per Charge
  • 8.1 ft-lbs Impact Energy
  • 2,900 BPM
  • 10 m/s2 Vibration

Includes:


  • (1) M18 FUEL1-3/4" SDS Max Rotary Hammer w/ ONE KEY (2718-20)
  • (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812)
  • (1) M18 & M12 Rapid Charger (48-59-1808)
  • (1) Carrying Case
  • (1) Grease Tube
  • (1) Side Handle

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Impact Energy:

8.1 ft-lb

Warranty:

5 Year

Voltage:

18v

Includes:

Charger

Carry Case

Product Type:

Rotary Hammer

Kit

Modes:

2

Chuck Type:

SDS-Max

RPM:

380

Chuck Size:

1-3/4"

Batteries Included:

2

BPM:

2900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy