Apply to be a TradeMaster!
Main product image of M18 Fuel Package w/ Deep Cut Band Saw (Bare Tool Only) & M18 Fuel Pipe Threader Kit w/ One-Key
Magnifying glass
Hover image to zoom

M18 Fuel Package w/ Deep Cut Band Saw (Bare Tool Only) & M18 Fuel Pipe Threader Kit w/ One-Key

Brand:
Milwaukee
SKU:
2929-20-2874-22HD
Rating:
(0)
Q&A:
(0)
M18 Fuel Package w/ Deep Cut Band Saw (Bare Tool Only) & M18 Fuel Pipe Threader Kit w/ One-Key
Magnifying glass
Hover image to zoom
$2,558.12 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

This package includes: 


(1) 2874-22HD: M18 Fuel Pipe Threader Kit w/ One-Key


The M18 FUEL Pipe Threader w/ One-Key is the industry's first cordless pipe threader, revolutionizing the pipe threading process. The cordless pipe threader features AUTOSTOP technology that senses severe kickback and automatically shuts the tool off. It also has a die head retention lock preventing die head ejection and a side grip to eliminate the need for you to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality and allows you to thread faster than the corded competition. Featuring a multi-speed selector, this powerful pipe threader threads faster than corded competitors, maximizing your productivity without compromising thread quality. The metal pipe threader gives you the power to thread up to 2" black iron pipe, stainless steel, and rigid metal conduit (RMC). The handheld pipe threader is compatible with One-Key Technology and is the industry's first pipe threader that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.


Features

  • AUTOSTOP kickback control prevents severe kickback
  • Side Grip Thread Starts
  • Threads Faster than Corded
  • Side grip and die head retention lock for no engagement with spinning die head
  • Offset die head for closer threading near pipe bends and against walls
  • Compatible with Ridgid 12-R and Reed R12+ die heads
  • Dedicated Support Arm enables threading without pipe stand
  • Over 25, 2 pipe threads per charge
  • One-Key technology allows for tracking, tool security, and inventory management
  • POWERSTATE Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS Electronic Intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
  • Magnesium enforced carry handle

(2) 2929-20:  M18 Fuel Deep Cut Band Saw (Bare Tool Only)

The M18 FUEL Deep Cut Band Saw delivers user-demanded performance with the ability to cut faster on a 4" Black Iron Pipe than competitors. Also being lightest in its class, this Band Saw provides an overall better cutting experience. Milwaukee's cordless Deep Cut Band Saw provides users with up to 78 cuts per charge, eliminating multiple trips to the charger onsite. The POWERSTATE brushless motor delivers maximum power, and 550 sfpm to remove material faster and increase productivity. This Band Saw is supplied with Variable Speed Mode Select, and a feathering trigger to allow for control over the speed of cut on thicker metals. A tool-free adjustable shoe, to help guide the user through a straighter cut, and an LED Worklight to illuminate their application. This Band Saw is equipped with features to enhance the control of their cut while maximizing their cutting experience throughout the day.


Specifications:

  • Saw Type: Deep Cut
  • Power Source: Cordless
  • Motor Type: Brushless
  • Handle Type: D-Handle
  • Material Composition: Metal
  • Material Application: General Purpose - Metal
  • Length: 20.9"
  • Weight: 10.5lb
  • Height: 10.6"
  • Width: 6.3"
  • Fuel: Yes

Features:

  • POWERSTATE Brushless Motor: Built for the M18 FUEL Deep Cut Band Saw delivers 550 SFPM to provide the power needed to compete on the toughest applications.
  • Lightest Weight, Less Fatigue
  • Faster Cuts: More work done.
  • Up to 78 Cuts per charge: in 1-5/8" Unistrut.
  • 5" x 5" Cut Capacity
  • Cut-Brake: When selected, Automatic blade brake to reduce the risk of damage to sensitive materials near the cut.
  • Integrated Rafter Hook
  • Integrated Tether Attachment
  • Variable Speed Trigger & Mode Select: Enhanced Control

Specs

–
Product Type:

Kit

Pipe Threader

Band Saw

Capacity:

1/8" to 2" Pipe

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Includes:

Carry Case

Charger

Cutting Capacity:

5"

Voltage:

18v

Batteries Included:

2

Features:

Compatible w/ One-Key Digital App

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy