Apply to be a TradeMaster!
Main product image of M18 FUEL Covered Conductor Cable Stripper Kit w/ Adjustable Bushings, 2937-21
Magnifying glass
Hover image to zoom

M18 FUEL Covered Conductor Cable Stripper Kit w/ Adjustable Bushings, 2937-21

Brand:
Milwaukee
SKU:
2937-21
Rating:
(0)
Q&A:
(0)
M18 FUEL Covered Conductor Cable Stripper Kit w/ Adjustable Bushings, 2937-21
Magnifying glass
Hover image to zoom
$3,500.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Magnesium, Steel, Aluminum
Product Highlight: Color
Red

Description

–
The MILWAUKEE M18 FUEL Covered Conductor Cable Stripper with Adjustable Bushings is the industry's first cordless tool optimized for end-stripping insulation on aerial, 600V secondary, and medium-voltage cables, offering an unmatched cable stripping experience. Designed for ultimate versatility, our six adjustable bushings accommodate cable diameters from 0.5" to 2.1", eliminating the need for excess accessories while ensuring a clean, precise strip every time. Powered by M18 FUEL, our cordless stripper removes covered conductors at 1" per second, up to 4X faster than manual tools, boosting efficiency and productivity. With no exposed blades, this solution significantly reduces the risk of cuts and lacerations, providing a safer way to strip the covered conductor. AUTOSTOP kickback control prevents over-rotation in a bind-up, while user-controlled speed and optimized max RPMs provide precise control during operation. Equipped with an adjustable 6" depth gauge for precise strip lengths, the tool eliminates over- or under-stripping and can be removed for extended-length applications as needed. Delivering optimized ergonomics, the tool's pistol-grip design ensures easy maneuverability in tight spaces. POWERSTATE Brushless Motor delivers more power to handle tough materials in any environment. REDLINK PLUS Intelligence ensures peak performance while protecting against overload, and ONE-KEY delivers easy tracking and tool management.
  • Adjustable Bushings Designed to Strip Covered Conductor 0.5" - 2.1" Outer Diameter
  • Maximum Versatility, Most Consistent Stripping
  • Strips 1" Per Second: Up to 4X Faster than Manual Strippers
  • No Exposed Blades, Less Knife Injuries
  • Quick-Connect Bushings for Ease of Use
  • Adjustable Depth Gauge up to 6", and Fully Removeable for Extended Strip Lengths
  • ONE-KEY Technology Allows for Tracking, Tool Security, and Inventory Management
  • 5 Year Tool Warranty
  • Fully Compatible with the M18 System

Specs

–
Material:

Magnesium

Steel

Aluminum

Country of Origin:

Vietnam

Battery Type:

M18 Lithium-Ion Battery

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy