Apply to be a TradeMaster!
Main product image of M18 FUEL 5 CFM Vacuum Pump Kit
Magnifying glass
Hover image to zoom

M18 FUEL 5 CFM Vacuum Pump Kit

Brand:
Milwaukee
SKU:
2941-21
Rating:
(6)
Q&A:
(0)
M18 FUEL 5 CFM Vacuum Pump Kit
Magnifying glass
Hover image to zoom
$899.00 each
In Stock
In Stock
Get 3 Thu, Oct 29
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Cordless

Description

–

Milwaukee 2941-21 M18 FUEL 5 CFM Vacuum Pump Kit

The Milwaukee 2941-21 M18 FUEL 5 CFM Vacuum Pump Kit is a cordless, two-stage rotary vane vacuum pump powered by the M18 battery system. This kit includes one M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery and an M18 & M12 Rapid Charger, delivering instant power for fast evacuations without cords or generators.

Key Features & Benefits

  • Cordless Operation: Eliminates the hassle of cords and provides instant power for evacuations without requiring generators or temporary power
  • 5 CFM Air Flow: Delivers up to 20% higher air flow versus corded pumps for faster system pulldowns
  • Manifold Mode: Maximizes speed and runtime in manifold setups, enabling up to 90 minutes of runtime per charge
  • Default Mode Runtime: Provides up to 60 minutes of runtime per charge in default mode
  • Ultimate Vacuum of 25 Microns: Achieves deep vacuum levels required for HVAC system evacuations
  • POWERSTATE Brushless Motor: Enables corded speed during system pulldowns
  • REDLINK PLUS Intelligence: Ensures maximum performance and protection from overload
  • Three Port Sizes: Features 1/2", 3/8", and 1/4" ports for fast evacuations, especially with large hoses
  • Internal Check Valve: Protects vacuum when pump is not running
  • Ball Valve Isolation: Isolates the pump for easy battery changes without losing vacuum
  • Gas Ballast Valve: Reduces frequency of oil changes
  • Large Oil Fill Port: Eliminates the need for funnels during oil changes
  • Low Battery Alert: Notifies audibly and visually when battery is running low
  • A2L System Compatible: Suitable for use with A2L refrigerant systems
  • 18V Lithium Ion Battery System: Compatible with M18 battery platform
  • Voltage: 18V
  • Power Source: Cordless
  • Dimensions: 13.8" L x 10.4" H x 5.7" W
  • Weight: 19 lbs
  • Two-Stage Rotary Vane Pump Type: Professional-grade vacuum performance
  • As fast as corded: Matches corded pump speed during system pulldowns
  • Saves time setting up and tearing down: No need to locate outlets or run extension cords

Compatibility & Requirements

This pump operates on the M18 battery platform. The M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery included provides optimal runtime, but other M18 batteries are compatible. Use 1/2", 3/8", or 1/4" vacuum hoses depending on the port configuration required for your evacuation setup. Installation and use should be performed by a qualified HVAC technician familiar with refrigerant system evacuation procedures and local codes.

Installation & Care

Fill the pump with vacuum pump oil through the large oil fill port before first use. Connect the appropriate vacuum hose to one of the three port sizes (1/2", 3/8", or 1/4"). Insert a charged M18 battery and turn on the pump. Use manifold mode for setups requiring extended runtime. Close the ball valve before removing the battery to isolate the pump and preserve vacuum. Monitor the low battery light and audible alert to know when to change the battery. Engage the gas ballast valve periodically to reduce moisture buildup and extend oil life. Change oil as needed based on usage and contamination level. Store the pump in a clean, dry location.

What's Included

  • (1) M18 FUEL 5 CFM Vacuum Pump Kit (2941-21)
  • (1) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery (48-11-1880)
  • (1) M18 & M12 Rapid Charger (48-59-1808)

Warranty & Support

This product is covered by a 2-year tool warranty and a 3-year battery warranty.

Frequently Asked Questions

Q: How long does the battery last on the Milwaukee M18 5 CFM vacuum pump?
A: The pump runs for up to 90 minutes per charge in manifold mode and up to 60 minutes in default mode with the included M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery.

Q: Does the Milwaukee M18 vacuum pump work with A2L refrigerants?
A: Yes, this vacuum pump is A2L system compatible and suitable for use with A2L refrigerant systems.

Specs

–
Product Type:

Vacuum Pump

Batteries Included:

1

Includes:

Charger

Power Source:

Cordless

Ultimate Vacuum:

25 microns

Warranty:

2 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" Planer Blades (2 Pack)
SKU: 48-38-2005
Milwaukee

Product Reviews

4.17 out of 6 reviews
100% would recommend this product
4.17
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
17%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good Not Great

A Really Handy Little Vacuum Pump. Most Everything Works Great Except It Drains Batteries Like Crazy So You Have To Buy The Milwaukee Force Batteries To Even Keep This Thing Running. Says It Comes With An Internal Check Valve I Can Tell You That The Check Valves Do Not Work If You Lose Battery You Will Suck Oil Back Into The System. Also Would Be Great If This Unit Had A Place To Hook Up To 110v Like Some Of My Other Milwaukee Tools.
JZ
Durham, ME
1 years ago
Was this review helpful to you?

Could use an Updated Drain

All Around A Really Good Vacuum Pump However The Fluid Drain Is Less Than Ideal. Makes A Mess And Is A Pain. Would Be Nice To Have Some Sort Of Either Ball Valve Or Slow Drain
A Gomez
Chicago
2 years ago
Was this review helpful to you?

Great product, Well built, Easy to use

I use it for in my HVAC Business. It's a great product. Easy to use and vac's down fast. It's a lot nicer not having to lug around an extension cord and have to look for an outlet.
HVAC
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice little pump

This doesn't pull as fast as my Navac 7 CMF corded pump but it gets the job done. Super convenient not needing an extension cord to pull a quick vacuum.
Shane
Rhode Island, USA
2 years ago
Was this review helpful to you?

Like the pump but didn't get free battery

Didn't get my free battery
Koondawg
Summerville SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far a great pump

Great pump to take to the roof and awesome that he uses same batteries as the rest of my Milwaukee tools
Dcw
Ojai ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy