Apply to be a TradeMaster!
Main product image of M18 FUEL 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom

M18 FUEL 1/4" Hex Impact Driver Kit

Brand:
Milwaukee
SKU:
2953-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom
$319.00
$289.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
3600 RPM
Product Highlight: Torque
2000 lb-in Torque

Description

–
The M18 FUEL™ ¼” Hex Impact Driver is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATE™ Brushless motor delivers up to 2,000in-lbs of torque and up to 30% Faster Driving speed, increasing user’s productivity for the most demanding fasteners on the job. At only 4.59” in length, this is the Most Compact tool in its class, allowing users to have more access in tight spaces. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and or over-discharge. The REDLITHIUM Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power, for greater versatility. The Self-Tapping Screw mode provides faster installation time by reducing stripping of fasteners.

Includes
  • (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20)
  • (2) M18™ REDLITHIUM™ CP2.0 Battery(48-11-1820)
  • (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1) Belt Clip
  • (1) Bit Holder
  • (1) Carrying Case
Product Feature
  • POWERSTATE™ Brushless Motor delivers up to 30% Faster Driving Speed, increasing users productivity
  • Most Compact Impact Driver at 4.59" in length providing more access in tight spaces
  • Up to 25% More Torque with up to 2,000in-lbs to complete more demanding applications
  • REDLITHIUM™ Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power.
  • Self-Tapping Screw mode provides faster installation time by reducing the stripping of fasteners
  • Single handed bit insertion for faster, easier changing of bits
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Belt clip and Bit Holder included
  • Compatible with all M18™ batteries & tools
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 4.59"
  • Weight: 2.2 lbs (Tool Only)
  • Max Torque: 2,000 in-lbs
  • RPM: 0-3,600
  • IPM: 0-4,300
  • Drive Control: 4-Mode
  • Chuck Type: 1/4" Hex
  • Belt Clip: Yes
  • Single Hand Bit Insertion: Yes
  • Tool Warranty: 5 Years
  • Battery System: M18

Specs

–
Product Type:

Impact Driver

Chuck Type:

Hex

Voltage:

18v

RPM:

3600

Chuck Size:

1/4"

Torque:

2000 lb-in

IPM:

4300

Batteries Included:

2

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

LEDs:

Yes

Modes:

4

Includes:

Belt Clip

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy