Apply to be a TradeMaster!
Main product image of M18 Bluetooth Jobsite Speaker
Magnifying glass
Hover image to zoom

M18 Bluetooth Jobsite Speaker

Brand:
Milwaukee
SKU:
2954-20
Rating:
(0)
Q&A:
(0)
M18 Bluetooth Jobsite Speaker
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 Bluetooth Jobsite Speaker delivers FULL RANGE SOUND and JOBSITE VERSATILITY. The 3.75" woofer and high frequency tweeter deliver optimized sound for medium sized spaces. Bluetooth 5.3 provides up to 200 feet of range to keep you connected throughout the jobsite. AUDIO LINK allows you to play music through multiple compatible Milwaukee devices (over 200+) creating a larger sound experience. The M18 Bluetooth Jobsite Speaker provides up to 18 hours of runtime at 100% volume on the MILWAUKEE M18 REDLITHIUM XC5.0 Battery. The built-in equalizer settings allow you to customize the bass and treble to your preferred sound. Utility cart, nail hook and pass through hanging capabilities are integrated within the handle design providing JOBSITE VERSATILITY. This speaker withstands the most demanding jobsite environments with an IP64 rating. Charge up personal devices with USB-C 3.0A device charging wherever you go.

Product Features
  • FULL RANGE SOUND with a 3.75in woofer and high frequency tweeter
  • Connect multiple AUDIO LINK compatible Milwaukee devices
  • Bluetooth 5.3 provides up to 200 feet of wireless range
  • 3.75" woofer and high frequency tweeter provide a FULL RANGE SOUND experience
  • AUDIO LINK allows you to play music through multiple compatible Milwaukee devices (over 200+) creating a larger sound experience
  • Bluetooth 5.3 provides up to 200 feet of range
  • Up to 18 hours of runtime on an M18 REDLITHIUM XC5.0 battery at 100% volume
  • Utility cart, nail hook and pass through hanging capabilities integrated within handle design
  • USB-C 3.0A personal device charging
  • IP64 Rated: dustproof and water resistant
  • Impact Resistant
  • Built-in equalizer settings allow you to customize the bass and treble to your preferred sound
  • 1 Year Warranty

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Includes:

Bluetooth

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy