Apply to be a TradeMaster!
Main product image of M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY
Magnifying glass
Hover image to zoom

M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY

Brand:
Milwaukee
SKU:
2957-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY
Magnifying glass
Hover image to zoom
$306.18 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
2000 lb-in Torque
Product Highlight: RPM
3900 RPM

Description

–
The M18 FUEL ¼" Hex Impact Driver w/ One-Key is the MOST POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. Our POWERSTATE Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. REDLINK PLUS intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. Our M18 REDLITHIUM Battery Packs deliver more work per charge and more work over the life of the pack. Our 4-mode drive control provides operators with greater control over output speed and power. The self-tapping screw mode provides faster installation time, shutting the hex driver down as soon as the fastener is seated to reduce damage to fasteners and materials. With ONE-KEY, you gain the ability to Customize, Track and Manage your impact driver. ONE-KEY technology also allows you to save up to 4 task settings directly to the tool. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. Our M18 FUEL ¼" Hex Impact Driver is part of our M18 system which is fully compatible with over 250+ solutions.

Includes:
  • (1)M18 FUEL 1/4" Hex Impact Driver w/ ONE-KEY(2957-20)
  • (1) Belt Clip
Product Features
  • POWERSTATE Brushless Motor delivers unmatched power for full range of capability to complete the widest variety of applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • Tri-LED Lighting for maximum workspace visibility
  • Compact Size (4.47") for access in tight spaces
  • 4-Mode Drive Control 2000 in-lbs of torque
  • 3900 RPM
  • Single Handed Bit Insertion for Ease of Use
  • 2.2lbs
  • All-metal belt clip for portability
  • Compatible with all M18 batteries & chargers
  • Most Powerful
  • Fastest Driving Speed
  • Ultimate Trigger Control
Product Specifications
  • IPM: 0 - 4,400 ipm
  • Maximum Torque: 2000 in-lbs
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 4.49 in
  • Weight: 2.3 lb
  • Height: 8 in
  • Width: 2.6 in
  • Brushless: Yes
  • Battery System: M18
  • Chuck Size: 1/4
  • Chuck Type: Hex
  • DRIVE CONTROL: 4-Mode (Customizable)
  • Maximum RPM: 3900 rpm
  • RPM Range: 0 - 3900 rpm
Note: battery and charger not included

Specs

–
Product Type:

Impact Driver

Type:

Straight

Voltage:

18v

Chuck Type:

Hex

Torque:

2000 lb-in

IPM:

4400

RPM:

3900

Battery Type:

M18 Lithium-Ion Battery

Chuck Size:

1/4"

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy