Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit

Brand:
Milwaukee
SKU:
2962P-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit
Magnifying glass
Hover image to zoom
2962P-22 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit
Brand:
Milwaukee
SKU:2962P-22R
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
6" Length
Product Highlight: RPM
2575, 1250, 1950 RPM

Description

–
Overview
Milwaukee's M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. This MILWAUKEE 1/2" Impact Wrench is the most compact in its class, giving you access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers you full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The included two M18 REDLITHIUM 5.0 batteries fit all M18 tools, delivering more work per charge and more work over the life of the pack.

Includes
  • (1) M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Pin Detent
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack
  • (1) M18 & M12 Multi-Voltage Charger
  • (1)Carrying Case
Product Features
  • Pin detent locks sockets in place securely, especially while working overhead
  • 6.0" in length provides most access in tight spaces
  • The POWERSTATE brushless motor delivers up to 550 ft-lbs. of max fastening torque
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal control
  • AUTO SHUT-OFF control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening
  • Bolt Removal control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops
  • Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575
  • Mode 1 IPMs: 0-900; Mode 2 IPMs: 0-2,100; Mode 3 IPMs: 0-3,100; Mode 4 IPMs: 0-3,100
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to to 69kV environments
  • Compatible with all M18 batteries & Chargers
Product Specifications
  • Voltage: 18V
  • Height: 8.12"
  • Length: 6"
  • Weight: 3.5 lbs
  • Width: 2.74"
  • Power Source: Cordless
  • Nut Busting Torque: 650 (ft-lbs)
  • Fastening Torque: 550 (ft-lbs)
  • Anvil Type: 1/2" Square w/ Friction Ring

Specs

–
Product Type:

Impact Wrench

Kit

Voltage:

18v

Anvil Type:

Detent Pin

Length (Inches):

6"

Size:

1/2"

RPM:

2575

1250

1950

IPM:

3100

900

2100

Torque:

550 ft-lbs

650 ft-lbs

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Power Source:

Cordless

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm