Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 6T Linear Utility Crimper w/ BG-D3 Jaw, 2978-20BG
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 6T Linear Utility Crimper w/ BG-D3 Jaw, 2978-20BG

Brand:
Milwaukee
SKU:
2978-20BG
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 6T Linear Utility Crimper w/ BG-D3 Jaw, 2978-20BG
Magnifying glass
Hover image to zoom
$2,499.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Reinforced Nylon

Description

–
The Milwaukee M18 FORCE LOGIC 6T Linear Utility Crimper is The Fastest, Most Versatile Way to Crimp. Designed for use with Class 3 rubber-insulated gloves, it features a slim grip, enlarged trigger, and dual electronic release buttons for easy activation with either hand. The inline design, best-in-class balance, and 340 Degrees rotating head provide unmatched control and access in tight spaces. It's compatible with 8 interchangeable crimping and cutting jaws, making it the ultimate all-in-one solution for linemen, saving space on the truck. Predictive Force Monitoring (PFM) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. MILWAUKEE FORCE LOGIC Crimpers feature fully enclosed hydraulic pumps, brushless motors, REDLINK Electronics, and REDLITHIUM Batteries (sold separately) for Ultimate Reliability in the toughest conditions. ONE-KEY Technology enables real-time crimp data storage, report generation, tool tracking, and inventory management all synced to the cloud for easy access.
  • Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
  • Optimized Grip for Best Balance and Easiest Set-Up
  • Predictive Force Monitoring (PFM) Ensures Full Pressure
  • Fastest Crimp Times in All Elements
  • Inline design and 340deg head rotation for easy access in tight spaces
  • Easy to reach dual electronic release buttons enable easy activation for right and left handed users
  • Unmatched control and ultimate versatility in any orientation and across multiple applications
  • Compatible with all industry standard W-Style dies
  • Unmatched reliability with completely sealed electronics that keep dirt, dust and moisture out

Specs

–
Material:

Reinforced Nylon

Country of Origin:

China

Product Type:

Crimper

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy