Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 6T Linear Utility Crimper Kit w/ Kearney Jaw, 2978-22K
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 6T Linear Utility Crimper Kit w/ Kearney Jaw, 2978-22K

Brand:
Milwaukee
SKU:
2978-22K
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 6T Linear Utility Crimper Kit w/ Kearney Jaw, 2978-22K
Magnifying glass
Hover image to zoom
$3,011.66 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Reinforced Nylon
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 FORCE LOGIC 6T Linear Utility Crimper Kit w/ Kearney Jaw is The Fastest, Most Versatile Way to Crimp. This newest member of the 6T crimper family has a slim grip and enlarged trigger, specifically designed for use with Class 3 gloves to deliver best in class balance. This crimping tool features dual electronic release buttons for both left and right-handed use to easily activate without changing hand positions. The inline design and 340° rotating head provide easy access into tight spaces and the easiest set-up for unmatched control and ultimate versatility in any orientation across multiple applications. Compatible with eight crimping and cutting jaws this tool can crimp up to 4/0 line taps, cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, 1/2" EHS Guy Wire, 3/8" Rebar, and 3/8" Ground Rod becoming a lineman's single cutting and crimping tool solution -saving space on the truck. Predictive Force Monitoring (PFM) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. Milwaukee FORCE LOGIC Crimpers feature fully enclosed high-speed hydraulic pumps, Brushless Motors, REDLINK Electronics, and REDLITHIUM Batteries for ultimate reliability in the toughest conditions. ONE KEY Technology allows for storing real-time crimp data, generating professional reports, viewing historical tool performance, and it all syncs wirelessly to the cloud for easy access.
  • Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
  • Optimized Grip for Best Balance and Easiest Set-Up
  • Predictive Force Monitoring (PFM) Ensures Full Pressure
  • Fastest Crimp Times in All Elements
  • Inline design and 340deg head rotation for easy access in tight spaces
  • Easy to reach dual electronic release buttons enable easy activation for right and left handed users
  • Unmatched control and ultimate versatility in any orientation and across multiple applications
  • Compatible with all industry standard W-Style dies
  • Unmatched reliability with completely sealed electronics that keep dirt, dust and moisture out

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Country of Origin:

China

Product Type:

Crimper

Color:

Red

Black

Material:

Reinforced Nylon

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy