The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FORCE LOGIC 6T Latched Linear Utility Crimper, 2979-20
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 6T Latched Linear Utility Crimper, 2979-20

Brand:
Milwaukee
SKU:
2979-20
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 6T Latched Linear Utility Crimper, 2979-20
Magnifying glass
Hover image to zoom
$2,999.00 each
Backorder
Backorder
Get it Tue, Oct 6 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Color
Red, Black
Product Highlight: Material
Steel

Description

The MILWAUKEE M18 FORCE LOGIC 6T Latched Linear Utility Crimper is The Easiest Way To Make Uniform Crimps. The inline design and 340° rotating head deliver unmatched access into confined spaces and maximum control in multiple orientations. An enlarged trigger and dual electronic release buttons enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The latched head is easily opened and then secured to ensure that only the intended wire gets crimped. The crimper utilizes an industry-standard D3 die index, allowing it to crimp up to 4/0 line taps. More space between the die seats enables our users to insert and remove dies while the latch is closed and to easily align on large connectors. Predictive Force Monitoring (PFM) constantly measures output force to ensure full pressure is reached and that the output force is the same over the life of the tool, delivering consistently uniform crimps. The crimper also performs a pre-crimp battery check to ensure that the battery has enough charge to complete a full crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries, the tool provides unmatched reliability in the toughest conditions. Integrated with our ONE KEY Technology, the crimper stores real-time crimp data.
  • Inline design delivers unmatched access
  • Lightest weight allows maximum control
  • PREDICTIVE FORCE MONITORING (PFM) ensures full pressure
  • Inline design and 340° rotating head for unmatched access into confined spaces
  • Enlarged trigger and slim grip area designed specifically for use with Class 3 gloves
  • Easy to reach dual electronic release buttons enable easy activation for right- and left-handed users
  • Compatible with all industry standard W-Style dies
  • Hydraulic system optimized for consistent performance from -4° to 140° F
  • Instant verification of a successful cycle with Green LED

Specs

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Color:

Red

Black

Country of Origin:

China

Material:

Steel

Product Type:

Crimper

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy