The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL 4-1/2"- 6" Braking Grinder Kit w/ Paddle Switch, No-Lock
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2"- 6" Braking Grinder Kit w/ Paddle Switch, No-Lock

Brand:
Milwaukee
SKU:
2980-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2"- 6" Braking Grinder Kit w/ Paddle Switch, No-Lock
Magnifying glass
Hover image to zoom
2980-22 has been discontinued
Discontinued June 19, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 4-1/2"- 6" Braking Grinder Kit w/ Paddle Switch
Brand:
Milwaukee
SKU:3670-22
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Diameter
6" Diameter
Product Highlight: RPM
9000 RPM

Description

Our M18 FUEL™ 4-1/2” - 6” Braking Grinder, Paddle Switch, No-Lock is our highest performing small angle grinder. It generates the power of a 13A corded grinder, brakes all accessories under 3 seconds, and has 6” grinding capacity. The POWERSTATE™ Brushless Motor provides you with 9,000 RPM and the power equivalent of a 13A corded grinder, delivering industry-leading performance. REDLINK PLUS™ Intelligence ensures maximum performance and protects your angle grinder from overload, overheating and over discharge. The Rapid Stop Brake feature stops all accessories in under 3 seconds. Providing you with high performance, advanced ergonomics and legendary durability, the M18 FUEL™ 4-1/2” - 6” Braking Grinder is designed to complete the toughest grinding, surface preparation and cutting applications with all 4-1/2” – 6” accessories. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery provides you with more material removed per charge and unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and tool-free guard adjustments mean you will experience less downtime as you work. The cordless angle grinder's grinding wheel is sold separately. The kit includes two M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries.

Included
  • M18 FUEL™ 4-1/2” - 6” Braking Grinder (2980-20)
  • (2) M18 Redlithium High Output XC6.0 batteries
  • FIXTEC Nut
  • T27 Guard
  • Back Flange
  • Wrench
  • Side Handle
Product Features
  • POWERSTATE BRUSHLESS MOTOR
  • Generates 13A Corded Power
  • Rapid stop braking feature brakes accessories in under 3 seconds
  • Fully compatible with the M18 system, featuring over 200+ tools.
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • Metal housing & gearing system provides legendary durability
  • 100% Tool Free: Make all accessory changes and guard adjustments without a wrench for increased productivity.
  • Compatible with all M18 batteries

Specs

Product Type:

Grinder

Voltage:

18v

Diameter:

6"

Battery Type:

M18 Lithium-Ion Battery

Includes:

Back Flange

18V XC High Capacity LITHIUM-ION battery

T27 Guard

FIXTEC Nut

Charger

Power Source:

Cordless

Batteries Included:

2

RPM:

9000

Warranty:

5 Year Tool/3 Year Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm