Apply to be a TradeMaster!
Main product image of M18 FUEL 4-1/2" - 6" Braking Grinder w/ Slide Switch, Lock-On
Magnifying glass
Hover image to zoom

M18 FUEL 4-1/2" - 6" Braking Grinder w/ Slide Switch, Lock-On

Brand:
Milwaukee
SKU:
2981-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 4-1/2" - 6" Braking Grinder w/ Slide Switch, Lock-On
Magnifying glass
Hover image to zoom
2981-20 has been discontinued
Discontinued January 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 4-1/2" - 6" Braking Grinder w/ Slide Switch
Brand:
Milwaukee
SKU:3671-20
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: Diameter
6" Diameter

Description

–
The M18 FUEL™ 4-1/2” - 6” Braking Grinder, Paddle Switch, No-Lock is our highest performing small angle grinder. It generates the power of a 13A corded grinder, brakes all accessories under 3 seconds, and has 6” grinding capacity. The POWERSTATE™ Brushless Motor provides you with 9,000 RPM and the power equivalent of a 13A corded grinder, delivering industry-leading performance. REDLINK PLUS™ Intelligence ensures maximum performance and protects your angle grinder from overload, overheating and over discharge. The Rapid Stop Brake feature stops all accessories in under 3 seconds. Providing you with high performance, advanced ergonomics and legendary durability, the M18 FUEL™ 4-1/2” - 6” Braking Grinder is designed to complete the toughest grinding, surface preparation and cutting applications with all 4-1/2” – 6” accessories. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery provides you with more material removed per charge and unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and tool-free guard adjustments mean you will experience less downtime as you work. The cordless angle grinder's grinding wheel is sold separately.

Included
  • (1) M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On
  • (1)FIXTEC Nut
  • (1) T27 Guard
  • (1) Back Flange
  • (1) Wrench
  • (1) Side Handle
Product Features
  • Compatible with all M18 batteries
  • POWERSTATE Brushless motor provides faster than corded speed
  • REDLINK plus intelligence: the most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Generates 13A Corded Power
  • 100% tool free: Make all accessory changes and guard adjustments without a wrench for increased productivity
  • Rapid Stop braking feature stops all accessories in 3 seconds or less
  • Metal housing & gearing system provides legendary durability
  • Compatible with all M18 Batteries
  • Fully compatible with the M18 system, featuring over 200+ tools
  • 100% Tool Free: Make all accessory changes and guard adjustments without a wrench for increased productivity.
  • Fully compatible with the M18™ System, featuring over 175+ tools
  • Metal housing & gearing system provides legendary durability
  • POWERSTATE™ Brushless Motor: Purposely Built for the M18 FUEL™ 4-1/2" - 6" Braking Grinder to provide the power and performance of a 13A corded grinder.
  • Rapid Stop braking feature stops all accessories in 3 seconds or less
  • Under 3 Second Brake
Product Specifications
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 12.45 in
  • Weight: 4.5 lbs
  • Height: 11.41 in
  • Width: 7.08 in
  • Warranty: 5 Year Limited Warranty
  • Battery System: M18

Specs

–
Product Type:

Grinder

Voltage:

18v

Diameter:

6"

Battery Type:

M18 Lithium-Ion Battery

Includes:

Back Flange

Wrench

T27 Guard

FIXTEC Nut

Power Source:

Cordless

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm