Apply to be a TradeMaster!
Main product image of M18 FUEL 14" Abrasive Chop Saw Kit
Magnifying glass
Hover image to zoom

M18 FUEL 14" Abrasive Chop Saw Kit

Brand:
Milwaukee
SKU:
2990-21HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 14" Abrasive Chop Saw Kit
Magnifying glass
Hover image to zoom
$679.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Amperage
15 Amps
Product Highlight: RPM
4000 RPM

Description

–
The M18 FUEL 14" Abrasive Chop Saw Kit offers you a portable solution while generating the same power as a 15A Corded Chop Saw. The MILWAUKEE M18 FUEL 14" Abrasive Chop Saw utilizes a POWERSTATE Brushless Motor, providing 4,000RPM for consistent power and cut speed. REDLINK PLUS Intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. When paired with the M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery, the cordless chop saw provides up to 200 cuts per charge in 3-5/8" 20-Gauge Steel Stud. The RAPID STOP Blade Brake stops the blade within 3 seconds of trigger release. This portable cop saw offers a tool-free blade change and tool-free fence adjustment, making blade changes and fence movements a seamless process, saving you time. An overload indicator light coaches you into the optimal cutting speed.

Product Features
  • Provides 15AMP Corded Power
  • Cuts Up To 200 Steel Studs Per Charge
  • RAPID STOP Brake: Stops Disc within 3 seconds of trigger release
  • Tool-Free Blade Change: Saves the user's time switching out blades
  • Tool-Free Fence Adjustment: Easily Change Fence Settings for different cuts
  • Overload Indicator Light: Coaches operator into optimal cutting speed
  • 5" Cut Capacity
  • 4,000 RPM
  • POWERSTATE Brushless Motor
  • REDLINK PLUS Intelligence
  • Power Source: Cordless
  • (1) M18 FUEL 14" Abrasive Chop Saw (2990-20)

Specs

–
Product Type:

Saw Kit

Amperage:

15

Cutting Capacity:

5"

RPM:

4000

Batteries Included:

1

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Size:

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy