Apply to be a TradeMaster!
Main product image of M18 Fuel Kit (Impact Wrench w/ Grinder)
Magnifying glass
Hover image to zoom

M18 Fuel Kit (Impact Wrench w/ Grinder)

Brand:
Milwaukee
SKU:
2991-22
Rating:
(0)
Q&A:
(0)
M18 Fuel Kit (Impact Wrench w/ Grinder)
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview
The M18 FUEL 2-Tool Combo Kit features the M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No-Lock, and the M18 FUEL 3/8" Compact Impact Wrench w/ Friction ring. The M18 FUEL 4-1/2" / 5" Grinder delivers you maximum sustained power to complete the toughest grinding and cutting applications, 11A corded power, and fastest cutting. The M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, providing you the most access in tight spaces, up to 250ft-lbs of nut-busting torque, and maximum workspace visibility. This MILWAUKEE 2-tool combo kit is part of our M18 System, featuring over 200 tools. M18 FUEL has the most advanced cordless technology in the industry, a POWERSTATE Brushless Motor, REDLINK Plus Intelligence, and REDLITHIUM Battery Technology, resulting in longer motor life, longer run time, and more power.

Includes
  • (1) "M18 FUEL 3/8"" Compact Impact Wrench w/ Friction Ring Bare Tool"(2854-20)
  • (1) M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No-Lock(2880-20)
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1) Belt Hook
  • (1) T27 Guard
  • (1) T1 Clip-On Guard
  • (1) Back Flange
  • (1) Locking Nut
  • (1) Spanner Wrench
  • (1) Contractor Bag
Grinder Features
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM HIGH OUTPUT Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Tool-Free Accessory Change with Integrated FIXTEC Technology
  • Electronic Clutch for Kickback Protection
  • 5/8"-11 Spindle for Use with Common Grinding Accessories
  • Overload Protection to Maximize Motor Life
  • Anti-Vibration Side Handle for Increased User Comfort and Safety
  • Compatible with all M18 batteries
Grinder Specifications
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 15.8 in
  • Weight: 5.5 lbs
  • Height: 4.05 in
  • Width: 2.77 in
  • Warranty: 5 Year Limited Warranty
  • Battery System: M18
Impact Wrench Feature
  • 4.8" in length provides most access in tight spaces
  • The POWERSTATE brushless motor delivers up to 250 ft-lbs. of nut-busting torque
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque.
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
  • Mode 1 RPMs: 0-800; Mode 2 RPMs: 0-1,650; Mode 3 RPMs: 0-2,400; Mode 4 RPMs: 0-2,400
  • Mode 1 IPMs: 0-1,000; Mode 2 IPMs: 0-2,400; Mode 3 IPMs: 0-3,500; Mode 4 IPMs: 0-3,500
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Works in up to to 69kV environments
  • Compatible with all M18 batteries & Chargers
  • 4.8" in length provides most access in tight spaces
Impact Wrench Specifications
  • Power Source: Cordless
  • Length: 4.8 in
  • Weight: 3.4 lbs
  • Height: 9.16 in
  • Width: 2.56 in
  • Nut Busting Torque: 250 (ft-lbs)
  • Fastening Torque: 250 (ft-lbs)
  • Anvil Type: 3/8" Square w/ Friction Ring
  • Battery System: M18

Specs

–
Product Type:

Grinder

Impact Wrench

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Batteries

Back Flange

T27 Guard

Carry Case

Locking Nut

T1 Guard

Spanner Wrench

Features:

Belt Hook

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy