Apply to be a TradeMaster!
Main product image of M18 FUEL Hammer Drill, Impact Driver, Circular Saw, Grinder Kit
Magnifying glass
Hover image to zoom

M18 FUEL Hammer Drill, Impact Driver, Circular Saw, Grinder Kit

Brand:
Milwaukee
SKU:
2996-25
Rating:
(0)
Q&A:
(0)
M18 FUEL Hammer Drill, Impact Driver, Circular Saw, Grinder Kit
Magnifying glass
Hover image to zoom
$1,186.05 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

M18 FUEL 1/2" HAMMER DRILL / DRIVER (2904-20), M18 FUEL 1/4" IMPACT DRIVER (2953-20), M18 FUEL 4 1/2" - 5" GRINDER (2880-20), M18 FUEL 6 1/2" CIRCULAR SAW (2833-20), M18 WORK LIGHT (2735-20), M18 XC5.0 BATTERY x2 (48-11-1850), M18 & M12 CHARGER (48-59-1812), CONTRACTOR BAG

The MILWAUKEE M18 FUEL 5-Tool Combo Kit delivers the most advanced 18-volt cordless drilling, fastening, cutting, and grinding technology in the industry. This power tool kit features (4) M18 FUEL 18-Volt lithium-ion brushless cordless tools, including a 1/2" hammer drill, 1/4" impact driver, 4-1/2" - 5" angle grinder, 6-1/2" circular saw, and LED work light. M18 FUEL is fully compatible with the Milwaukee M18 Cordless system, featuring over 250 plus tools. M18 FUEL features the most advanced cordless technology in the industry with a POWERSTATE Brushless Motor, REDLINK PLUS Intelligence, and REDLITHIUM Battery Technology, for longer motor life, longer run time and more power.
  • Hammer Drill has a compact design for access into tight spaces
  • Auto-stop feature prevents over-rotation and bindup
  • Impact Driver features an LED light for full workspace visibility
  • 2904-20 Hammer Drill: Only 6.9" in length for access into tight spaces and reduced fatigue
  • 2904-20 Hammer Drill: Auto-Stop Feature to prevent from over-rotation in a bindup for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a AutoStop event
  • 2953-20 Impact Driver: Tri-LED Lighting for maximum workspace visibility
  • 2953-20 Impact Driver: ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • 2880-20 M18 Fuel 4-1/2 in Grinder w/Paddle switch: Power to grind: world's first cordless grinder with corded performance
  • 2833-20 M18 FUEL 6-1/2" Circular Saw: This saw offers class-leading performance, delivering up to 20% more power and up to 40% faster cut speed
  • 2735-20 Milwaukee M18 Cordless LED Work Light: More than 600-times the life of conventional incandescent bulbs and runs up to 4-times as long

Specs

–
Product Type:

Hammer Drill

Circular Saw

Impact Driver

Grinder

Battery Type:

M18 Lithium-Ion Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy