Pros, Join Our TradeMaster Program!
Description
The M18 FUEL™ 3-Piece Combo Kit delivers you the most advanced 18-Volt cordless cutting, drilling, and fastening technology in the industry. This cordless tool set features three M18 FUEL™ 18-Volt lithium-ion brushless cordless tools, including a ½ in. hammer drill, ¼ in. impact driver, and 4-1/2 - 5 in. grinder. M18 FUEL™ is fully compatible with the MILWAUKEE® M18™ cordless system, featuring over 200 tools. M18 FUEL™ features the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence, and REDLITHIUM™ Battery Technology resulting in longer motor life, longer run time, and more power.

Includes
  • ((1) M18 FUEL 1/2" Hammer Drill/Driver (Tool Only) (1) M18 FUEL 1/4" Hex Impact Driver (Tool Only) (1) M18 FUEL 4-1/2" / 5" Grinder Paddle Switch, No-Lock
Hide Description
Specs
Product Type:

Hammer Drill/Driver

Impact Driver

Grinder

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Batteries

Charger

Size:

1/2"

1/4"

4-1/2"

Warranty:

5 Year Tool/3 Year Battery

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.