Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Ratchet, 3052-20
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Ratchet, 3052-20

Brand:
Milwaukee
SKU:
3052-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Ratchet, 3052-20
Magnifying glass
Hover image to zoom
$229.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass Filled Nylon, Metal

Description

–
The MILWAUKEE M12 FUEL 1/4" Ratchet redefines productivity, capability, & comfort for users looking for the ultimate cordless ratchet to tackle any job. Our new POWERSTATE Brushless outer rotor motor delivers the FASTEST CORDLESS RATCHET with 550 RPM & 45 ft-lbs of torque, giving you the ability to remove and install fasteners at a higher rate of speed. This solution also delivers the MOST COMPACT HEAD & BODY SIZE to allow users full body access into tight spaces, maintaining a 3/4" head profile & at only 1.5 lbs bare tool. The M12 FUEL Ratchet provides users UNMATCHED COMFORT with an ergonomic contoured grip & reduces fatigue during a full day of wrenching. It also features a new-to-the-world modular trigger, so users will be able to switch between various button or paddle trigger configurations for customizable comfort. Equipped with a targeted LED work light, battery isolation system, and optimized forward-reverse shuttle, this ratchet tackles core frustrations and delivers uncompromising performance.
  • 550 RPM for fastest application speeds
  • Up to 45 ft-lbs of max torque
  • Most Compact head & body size for increased access to tight spaces
  • Contoured Grip for Unmatched comfort
  • Modular trigger for personalized grip point - button & paddle cap included
  • Raised F/R shuttle for easier direction changes
  • Integrated Grease Port for Self Lubrication
  • POWERSTATE Brushless Outer Rotor Motor for greatest performance
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating

Specs

–
Country of Origin:

Mexico

Material:

Glass Filled Nylon

Metal

Battery Type:

M12 Lithium-Ion Battery

Product Type:

Ratchet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy