Apply to be a TradeMaster!
Main product image of M12 FUEL 1/2" Ratchet, 3054-20
Magnifying glass
Hover image to zoom

M12 FUEL 1/2" Ratchet, 3054-20

Brand:
Milwaukee
SKU:
3054-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/2" Ratchet, 3054-20
Magnifying glass
Hover image to zoom
$229.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass Filled Nylon, Metal

Description

–
The MILWAUKEE M12 FUEL 1/2" Ratchet redefines productivity, capability, & comfort for users looking for the ultimate cordless ratchet to tackle any job. Our new POWERSTATE Brushless outer rotor motor delivers the BEST COMBINATION OF POWER AND SPEED with 80 ft-lbs of torque to breakaway stubborn fasteners, & 300 RPM to remove and install fasteners at higher rates of speed. This solution also delivers the MOST COMPACT HEAD & BODY SIZE to allow users full body access into tight spaces, maintaining a 3/4" head profile & at only 1.7 lbs bare tool, without sacrificing durability. The M12 FUEL Ratchet provides users UNMATCHED COMFORT with a dedicated contoured grip & reduces fatigue during a full day of wrenching. Also featuring a new to world modular trigger cap, this will allow users to switch between various button or paddle trigger configurations for customizable comfort. Equipped with a targeted LED work light, battery isolation system, and & optimized forward reverse shuttle - this ratchet tackles core user frustrations and delivers uncompromising performance.
  • Up to 80 ft-lbs of max torque
  • 300 RPM for faster application speeds
  • Most Compact head & body size for increased access to tight spaces
  • Contoured Grip for Unmatched comfort
  • Modular trigger for personalized grip point - button & paddle cap included
  • Raised F/R shuttle for easier direction changes
  • Integrated Grease Port for Self Lubrication
  • POWERSTATE Brushless Outer Rotor Motor for greatest performance
  • REDLINK PLUS intelligence prevents damage to the tool & battery due to overloading or overheating

Specs

–
Country of Origin:

Mexico

Material:

Glass Filled Nylon

Metal

Product Type:

Ratchet

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy