Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Extended Reach Ratchet (Tool Only), 3058-20
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Extended Reach Ratchet (Tool Only), 3058-20

Brand:
Milwaukee
SKU:
3058-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Extended Reach Ratchet (Tool Only), 3058-20
Magnifying glass
Hover image to zoom
$279.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool Warranty

Description

–

Product Overview

This item is a M12 FUEL 1/4" Extended Reach Ratchet (Tool Only), 3058-20 manufactured by Milwaukee.

Our M12 FUEL 1/4" Extended Reach Ratchet redefines productivity, capability, & comfort for users looking for the ultimate cordless ratchet to tackle any job. Milwaukee's new Extended reach solution delivers LONGER REACH with the MOST COMPACT HEAD & BODY SIZE to allow greater access into deep applications & reduces the knuckle-busting frustration while maintaining a 1/4" head profile without sacrificing durability. Our POWERSTATE Brushless outer rotor motor delivers the FASTEST CORDLESS RATCHET, at 550 RPM, while delivering 45 ft-lbs of torque to breakaway stubborn fasteners, to remove and install fasteners at higher rates of speed. The M12 FUEL 1/4" Extended Reach Ratchet provides users UNMATCHED COMFORT with a dedicated contoured grip that reduces fatigue during a full day of wrenching. It also features a new-to-world modular trigger cap, which allows users to switch between various button or paddle trigger configurations for customizable comfort. Equipped with a targeted LED work light, battery isolation system, and optimized forward-reverse shuttle - this ratchet tackles core user frustrations and delivers uncompromising performance.

Features

  • Increased length for greater reach & access while avoiding knuckle busting
  • 550 RPM for fastest application speeds
  • Up to 45 ft-lbs of max torque
  • Most Compact head & body size for increased access to tight spaces
  • Contoured Grip for Unmatched comfort
  • Modular trigger for personalized grip point - button & paddle cap included
  • Raised F/R shuttle for easier direction changes
  • Integrated Grease Port for Self Lubrication
  • Metal reinforced housing for increased durability
  • POWERSTATE Brushless Outer Rotor Motor for greatest performance
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • Bi-directional firmware for consistent breakaway torque
  • Targeted LED light for greater illumination
  • Part of the M12 System featuring 150+ tools

Specs

–
Product Type:

Ratchet

Warranty:

5 Year Tool

Battery Type:

M12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy