The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" D-Handle Right Angle Drill Kit
Magnifying glass
Hover image to zoom

1/2" D-Handle Right Angle Drill Kit

Brand:
Milwaukee
SKU:
3102-6
Rating:
(0)
Q&A:
(0)
1/2" D-Handle Right Angle Drill Kit
Magnifying glass
Hover image to zoom
3102-6 has been discontinued
Discontinued August 2, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" Hole Hawg Drill, 300/1200 RPM
Brand:
Milwaukee
SKU:1675-6
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Corded
Product Highlight: RPM
500 RPM
Product Highlight: Voltage
120/60V

Description

1/2" D-Handle Right Angle Drill Kit Right Angle Drill

This is the perfect tool for stud and joist drilling – and a host of other applications. With a powerful Milwaukee-built motor and right angle drive head, the 1/2" D-Handle Right Angle Drill is flexible enough to handle a variety of applications. The powerful 7-amp motor delivers 0-500 RPM, so when combined with the two-speed head, you get 0-335 RPM on the low setting and 0-750 RPM on high. Helical-cut, heat treated gears deliver quiet performance and extended tool life with wood, metal, plastics and composites. The drill’s head and handle swivel 360°, and there’s a side handle for a secure grip and comfortable, controlled operation. This 1/2” D-handle Right Angle Drill comes in an impact-resistant carrying case, with a 9/16” open-end wrench and 3/16” socket wrench.

Features

  • Powerful 7-amp motor: Delivers trigger speed control in two ranges – 0-335/0-750 RPM – plus reverse
  • Torque: Offers ½” capacity in steel
  • Heavy-duty ½” keyed chuck with holder:
  • Provides an industrial hold during drilling and fastening
  • Versatile: Handles up to a 2-9/16” Selfeed bit
  • Unrestricted Access: Head and handle swivel 360°


Specifications:
  • Amps: 7
  • Cord Type: 8' Fixed
  • Length: 16-3/4"
  • Tool Warranty: 5 Years
  • Voltage: 120V AC
  • Weight: 10.3 lbs
  • Power Source: Corded
  • No Load RPM: 0-500
  • Spindle Lock: No
  • Chuck Size: 1/2"
  • Chuck Type: Keyed
  • Construction Type: Grounded
  • Soft Grip Handle: No
  • Gear Train Quadruple

Specs

Product Type:

Kit

Drill/Driver

Angle Drill

Size:

1/2"

Warranty:

5 Year

RPM:

500

Power Source:

Corded

Voltage:

120/60V

Construction Type:

Grounded

Chuck Size:

1/2"

Chuck Type:

Metal Keyed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm