Apply to be a TradeMaster!
Main product image of M18 FUEL Overhead Rotary Hammer w/ Integrated Dust Extraction
Magnifying glass
Hover image to zoom

M18 FUEL Overhead Rotary Hammer w/ Integrated Dust Extraction

Brand:
Milwaukee
SKU:
3311-22
Rating:
(0)
Q&A:
(0)
M18 FUEL Overhead Rotary Hammer w/ Integrated Dust Extraction
Magnifying glass
Hover image to zoom
$629.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL Overhead Rotary Hammer w/ Integrated Dust Extraction is a new-to-world solution optimized for ceiling drilling. This 2-in-1 design delivers improved ergonomics for overhead work compared to traditional rotary hammer and dust extractor attachments, while maintaining Table 1 compliance. This SDS Plus rotary hammer provides several new features that keep operators productive and comfortable for repetitive drilling overhead. The built-in dust extractor creates a compact, lightweight tool with optimized balance for less fatigue. The newly designed side handle, now located near the rear handle, allows the operator to maintain better body posture throughout the application. The handle can be inserted on the left or right of the tool and can be collapsed for easy storage. AUTOSTOP Kickback control offers enhanced safety for the operator by preventing over-rotation in a bind-up. With ONE-KEY, users can choose between default and low sensitivity settings for AUTOSTOP feature, in addition to tool tracking and management. The M18 FUEL Overhead Rotary Hammer w/ Integrated Dust Extraction provides simplified dust compliance and superior ergonomics, while still delivering best-in-class performance. The POWERSTATE Brushless motor provides fastest drilling for small ceiling anchors and enough power to complete up to 5/8" holes in concrete.

Specs

–
Includes:

Carry Case

Dust Shroud

Charger

Product Type:

Rotary Hammer

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy