Apply to be a TradeMaster!
Main product image of M12 FUEL Impact Wrench, Drill/Driver, Ratchet Kit
Magnifying glass
Hover image to zoom

M12 FUEL Impact Wrench, Drill/Driver, Ratchet Kit

Brand:
Milwaukee
SKU:
3424-23
Rating:
(0)
Q&A:
(0)
M12 FUEL Impact Wrench, Drill/Driver, Ratchet Kit
Magnifying glass
Hover image to zoom
$713.20 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Items Included List:


(1) M12 FUEL 3/8" Stubby Impact Wrench (2562-20) (1) M12 FUEL 3/8" Hi-Speed Ratchet (2567-20); (1) M12 FUEL Drill Driver (3403-20); (1) M12 High Output XC 5.0 Resistant Battery Pack (48-11-2450); (1) M12 CP2.5 High Output Battery Pack (48-11-2425); (1) M12 Charger (48-59-2401); (1) Contractor Bag; (1) Belt Clip


The MILWAUKEE M12 FUEL 3/8" Stubby Impact Wrench delivers unmatched power in a lightweight, compact design, offering 50% faster application speeds. Powered by the POWERSTATE Brushless Motor, it delivers 0-3,000 RPM and up to 550 ft-lbs of nut-busting torque to handle the toughest applications. At only 2.2 lbs bare tool, it features Tri-LED work lights for shadow-free illumination and a 4-Mode DRIVE CONTROL for precision. AUTO SHUT-OFF limits torque to 15 ft-lbs for hand-tight tasks, while the bolt removal mode reduces RPM to keep bolts secure. Mode changes are quick and easy with a double tap of the trigger. The MILWAUKEE M12 FUEL 3/8" High-Speed Ratchet offers the fastest speed in its class for installing and removing fasteners. Its compact head provides better access in tight spaces, while the steel yoke housing and POWERSTATE Brushless Motor ensure exceptional durability. The MILWAUKEE M12 FUEL 1/2" Hammer Drill is the most powerful and compact subcompact hammer drill, delivering the fastest speed under load. At only 6" long, it provides superior access in tight spaces. Powered by the POWERSTATE brushless motor and REDLINK PLUS Intelligence, it offers unmatched thermal performance for consistent, high-speed drilling and driving. This kit includes a charger, an M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack, and a CP2.5 Battery Pack - both delivering 25% more power and running 25% cooler than standard REDLITHIUM packs.

  • 3/8in Impact Wrench delivers 550 ft-lbs to tackle tough jobs
  • 3/8in Ratchet delivers 450 RPM and 35 ft-lbs for productivity
  • Compact 1/2in Drill/Driver: Most powerful and fastest under load
  • M12 FUEL 3/8" Stubby Impact Wrench delivers up to 550 ft-lbs of Nut Busting Torque, allowing the removal of the most corroded and stubborn applications
  • M12 FUEL 3/8" Stubby Impact Wrench features a 4-Mode DRIVE CONTROL that provides greater control over output speed and power.
  • M12 FUEL 3/8" High Speed Ratchet delivers up to 450 RPM and up to 35 ft-lbs. of max torque for best-in-class productivity.
  • M12 FUEL 1/2" Drill/Driver is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and provides the Fastest Speed Under Load.
  • M12 FUEL 1/2" Drill/Driver features an All-Metal Gearcase for ultimate durability.
  • REDLINK PLUS Intelligence prevents damage to the tool and battery due to overloading or overheating.
  • M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack delivers 25% more power and runs 25% cooler than our other M12 REDLITHIUM XC battery packs.
  • Compatible with all M12 REDLITHIUM batteries and chargers.

Specs

–
Product Type:

Drill/Driver

Ratchet

Impact Wrench

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy