Apply to be a TradeMaster!
Main product image of M12 Subcompact Brushless 1/4" Hex Impact Driver
Magnifying glass
Hover image to zoom

M12 Subcompact Brushless 1/4" Hex Impact Driver

Brand:
Milwaukee
SKU:
3450-20
Rating:
(0)
Q&A:
(0)
M12 Subcompact Brushless 1/4" Hex Impact Driver
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 Compact Brushless 1/4" Hex Impact Driver (3450); (1) Belt Clip

The MILWAUKEE M12 Subcompact Brushless ¼" Hex Impact Driver is the most compact and lightest weight cordless impact driver. It measures only 4.3" in length and 2.0" in width, allowing for the best access in tight spaces and weighs only 1.7 pounds with battery.  This impact driver delivers unmatched portability and maneuverability for hard-to-reach fasteners. The brushless motor technology provides faster driving speeds with 1,100 in-lbs. of torque and up to 3,000 RPM to increase productivity. An internal metal gearcase delivers robust strength and durability. MILWAUKEE REDLINK Intelligence communicates with the M12 REDLITHIUM batteries (sold separately) to provide optimal performance for the tools. The M12 Subcompact Brushless ¼" Hex Impact Driver is part of the M12 system and is fully compatible with over 150+ solutions.
  • 4.3 in. design offers max access and control in tight areas
  • Ultra portable and lightweight at 1.7 lbs with battery
  • Brushless motor delivers power with 1100 in-lbs torque
  • Subcompact Design: Best access in tight spaces at 4.3" long and 2.0" wide
  • Lightweight and Portable: only 1.7 lbs. with battery pack for overhead work
  • Internal Metal Gearcase for increased durability
  • Brushless Motor: Up to 1100 in-lbs. of torque
  • Fast driving: 4100 Impacts per minute and 3000 Rotations per minute
  • REDLINK Intelligence : Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 5 year tool warranty
  • Includes 3450-20 M12 Subcompact Brushless 1/4" Hex Impact Driver with belt clip. Battery and Charger sold separately
  • Compatible with the Milwaukee Accessory Bit holder 49-16-3697
  • On tool battery fuel gauge
  • Part of the M12 System, featuring over 150+ tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy