Apply to be a TradeMaster!
Main product image of M12 Subcompact Brushless 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom

M12 Subcompact Brushless 1/4" Hex Impact Driver Kit

Brand:
Milwaukee
SKU:
3450-22
Rating:
(0)
Q&A:
(0)
M12 Subcompact Brushless 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom
$154.67 each
In Stock
In Stock
Get 1 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 Compact Brushless Impact Driver (3450-20); (2) M12 Redlithium Battery 2.0 Ah Battery Pack (48-11-2420); (1) Belt Clip; (1) Contractor Bag

The MILWAUKEE M12 Subcompact Brushless ¼" Hex Impact Driver is the most compact and lightest weight cordless impact driver. It measures only 4.3" in length and 2.0" in width, allowing for the best access in tight spaces and weighs only 1.7 pounds with battery.  This impact driver delivers unmatched portability and maneuverability for hard-to-reach fasteners. The brushless motor technology provides faster driving speeds with 1,100 in-lbs. of torque and up to 3,000 RPM to increase productivity. An internal metal gearcase delivers robust strength and durability. MILWAUKEE REDLINK Intelligence communicates with the M12 REDLITHIUM batteries to provide optimal performance for the tools. Kit includes M12 Subcompact Impact Driver, (2) M12 REDLITHIUM CP 2.0 battery packs, M12 charger, and contractor bag. The M12 Subcompact Brushless ¼" Hex Impact Driver is part of the M12 system and is fully compatible with over 150+ solutions.
  • 4.3 in. design provides max access control in tight spaces
  • Ultra portable and lightweight at 1.7 lbs with battery
  • Brushless motor delivers power with 1100 in-lbs torque
  • Subcompact Design: Best access in tight spaces at 4.3" long and 2.0" wide
  • Lightweight and Portable: only 1.7 lbs. with battery pack for overhead work
  • Internal Metal Gearcase for increased durability
  • Brushless Motor: Up to 1100 in-lbs. of torque
  • Fast driving: 4100 Impacts per minute and 3000 Rotations per minute
  • REDLINK Intelligence : Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 5 year tool warranty, 2 year battery
  • Kit includes M12 Subcompact Impact Driver, (2) M12 REDLITHIUM CP 2.0 battery packs, M12 charger and contractor bag
  • Compatible with the Milwaukee Accessory Bit holder 49-16-3697
  • On tool battery fuel gauge
  • Part of the M12 System, featuring over 150+ tools

Specs

–
Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy