Apply to be a TradeMaster!
Main product image of M12 Subcompact Brushless Drill/Driver, Impact Driver Kit
Magnifying glass
Hover image to zoom

M12 Subcompact Brushless Drill/Driver, Impact Driver Kit

Brand:
Milwaukee
SKU:
3494-22
Rating:
(0)
Q&A:
(0)
M12 Subcompact Brushless Drill/Driver, Impact Driver Kit
Magnifying glass
Hover image to zoom
$199.00
$149.00 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 Subcompact 3/8" Drill/Driver (3401-20); (1) M12 Subcompact Brushless 1/4" Hex Impact Driver (3450-20); (2) M12 Redlithium CP 2.0AH Battery (48-11-2420); (1) M12 Battery Charger (48-59-2401); (2) Belt Clip; (1) Contractor Bag

The MILWAUKEE M12 Subcompact Brushless 2-Tool Combo Kit features the most compact and lightest weight drill and impact driver, providing ultimate access into tight spaces. This kit includes the M12 Subcompact Brushless 3/8" Drill/Driver, M12 Subcompact Brushless 1/4" Hex Impact Driver, (2) M12 REDLITHIUM CP2.0 Battery Packs, M12 Charger and Contractor Bag. The compact drill is only 5.4" long and under 2 pounds with a battery, allowing for minimal fatigue and excellent control, especially while working overhead or in tight spaces. The brushless motor delivers optimal tool performance at 350 in-lbs. of torque and up to 1,550 RPM, tackling a wide range of drilling and fastening applications. The drill features premium components, including a 3/8" metal chuck that provides best-in-class durability. The impact driver measures only 4.3" in length and 2.0" in width, allowing for best access in tight spaces and weighing only 1.7 pounds with a battery. The brushless motor technology provides faster driving speeds with 1,100 in-lbs. of torque and up to 3,000 RPM to increase productivity. An internal metal gearcase delivers robust strength and durability. MILWAUKEE REDLINK Intelligence communicates with the M12 REDLITHIUM batteries to provide optimal performance for the tools. The M12 Subcompact Brushless 2-Tool Combo Kit is part of the M12 system, fully compatible with over 150+ solutions.
  • Both drill & impact are 1" shorter for tight spaces
  • Up to 1/2 lb lighter for less fatigue
  • Brushless motor delivers increases productivity
  • Subcompact design: superior balance and control, ideal for overhead drilling or driving as well as accessing tight spaces
  • Drill: Only 5.4" in length / Impact: Only 4.3" in length
  • Drill: 350 in-lbs. of torque / Impact: 1100 in-lbs. of torque
  • Drill: 0-450 RPM in low & 0-1550 RPM in high / Impact: Variable speed 0 -3,000 RPM
  • Drill: 2 lbs. with CP battery / Impact: 1.7 lbs. with CP battery
  • Metal 3/8 in. chuck on the drill & Internal Metal Gearcase in the impact driver for maximum durability
  • REDLINK Intelligence : Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 5 year tool warranty, 2 year battery
  • Kit Includes: M12 Subcompact Brushless 3/8" Drill/Driver, M12 Subcompact Brushless ¼" Hex Impact Driver, (2) M12 REDLITHIUM CP2.0 Battery Packs, M12 Charger and Contractor Bag
  • Compatible with the Milwaukee Accessory Bit holder 49-16-3697
  • On tool battery fuel gauge
  • Part of the M12 System, featuring over 150+ tools

Specs

–
Battery Type:

M12 Lithium-Ion Battery

Product Type:

Impact Driver

Drill/Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy