Apply to be a TradeMaster!
Main product image of M12 FUEL Hammer Drill, Recip Saw, Flood Light Kit
Magnifying glass
Hover image to zoom

M12 FUEL Hammer Drill, Recip Saw, Flood Light Kit

Brand:
Milwaukee
SKU:
3495-23
Rating:
(0)
Q&A:
(0)
M12 FUEL Hammer Drill, Recip Saw, Flood Light Kit
Magnifying glass
Hover image to zoom
$399.70 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 ROVER Service & Repair Flood Light w/ USB Charging; (1) M12 FUEL HACKZALL; (1)M12 FUEL 1/2" Hammer Drill; (1) M12 Lithium-ion Battery Charger; (2) M12 REDLITHIUM CP2.0 Compact Battery

The MILWAUKEE M12 FUEL 3PC Kit delivers the most advanced 12-volt cordless drilling and cutting technology in the industry. This power tool kit features (3) M12 FUEL 12-Volt lithium-ion brushless cordless tools, including a M12 FUEL 1/2" Hammer Drill, M12 FUEL HACKZALL, and M12 ROVER Service & Repair Flood Light w/ USB Charging. M12 REDLITHIUM CP2.0 Compact Battery delivers up to 2X more runtime, 20% more power, and 2X more recharges than standard lithium-ion batteries. The lithium-ion battery pack features superior pack construction, electronics, and performance giving you more work per charge and more work over pack life than any battery on the market. Power up your M12 RED LITHIUM and M12 Lithium-Ion batteries in less than an hour with the M12 Lithium-Ion Charger.
  • Power to complete the widest range of applications
  • Cuts up to 50% faster than competitive one-handed recip saws
  • Delivers 700 Lumens of TRUEVIEW High Definition Output
  • POWERSTATE Brushless Motor delivers the power to complete the widest range of applications of any subcompact hammer drill driver
  • One-handed design provides superior control & versatility over a standard recip saw
  • 700 Lumens of TRUEVIEW High Definition Output
  • Versatility: Powers all Milwaukee M12 cordless power tools
  • Single unit simplicity: Charges M12 RED LITHIUM and M12 Lithium-Ion batteries

Specs

–
Product Type:

Recip Saw

Hammer Drill

Flood Light

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy