Apply to be a TradeMaster!
Main product image of M12 FUEL 3-Tool Combo Kit
Magnifying glass
Hover image to zoom
M12 FUEL 3-Tool Combo Kit
Magnifying glass
Hover image to zoom
$393.77 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 FUEL 1/2" Hammer Drill (3404-20), (1) M12 FUEL 1/4' Hex Impact Driver (3453-20), (1) M12 FUEL Oscillating Multi-Tool (2526-20), (1) M12 REDLITHIUM CP2.0 Battery (48-11-2420), (1) M12 REDLITHIUM XC4.0 Battery (48-11-2440), (1) M12 Charger (48-59-2401)

The MILWAUKEE M12 FUEL 3-Tool Combo Kit includes the M12 FUEL 1/2" Hammer Drill/Driver (3404-20), M12 FUEL ¼" Hex Impact Driver, and M12 FUEL Multi-Tool (2526-20). Milwaukee's innovative M12 cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM Battery technology, M12 FUEL tools offer unmatched power, speed, and tool belt portability.
  • Hammer Drill, Impact Driver, Multi-Tool, Batteries, Bag, Charger
  • Includes the most powerful subcompact hammer drill
  • Features the fastest subcompact impact driver
  • Includes: (1) M12 FUEL 1/2 IN. Hammer Drill (3404-20), (1) M12 FUEL Impact Driver (3453-20), (1) M12 FUEL Multi Tool (2526-20), (1) M12 XC 4.0AH Battery (48-11-2440), (1) M12 CP 2.0AH Battery (48-11-2420), (1) M12 Battery Charger (48-59-2401), and bag.
  • (3404-20): Most Powerful Subcompact Hammer Drill
  • (3453-20): Fastest Subcompact Impact Driver
  • (2526-20): Oscillating Multi-Tool delivers 10,000 to 20,000 OPM to provide the fastest speed of cut in-class
  • POWERSTATE Brushless Motor delivers the power to complete the widest range of applications of any subcompact hammer drill driver
  • REDLINK PLUS intelligence provides optimized performance and overload protection
  • REDLITHIUM Battery Technology features superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.
  • Part of the M12 system which features 150+ solutions.
  • 5 Year Tool, 3 Year XC Battery, 2 Year CP Battery

Specs

–
Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy