Apply to be a TradeMaster!
Main product image of M18 Compact Brushless 1/2" Hammer Drill/ Driver, 3601-20
Magnifying glass
Hover image to zoom

M18 Compact Brushless 1/2" Hammer Drill/ Driver, 3601-20

Brand:
Milwaukee
SKU:
3601-20
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless 1/2" Hammer Drill/ Driver, 3601-20
Magnifying glass
Hover image to zoom
$195.54 each
In Stock
In Stock
Get 68 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 ½" Compact Brushless Drill/Driver is more compact with faster speed in application. The compact drill is 5.7" in length and lightweight at 2.3 lbs without battery allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. REDLINK Intelligence paired with MILWAUKEE REDLITHIUM M18 batteries ensures efficient power delivery resulting in less down time recharging batteries. The compact drill has premium components with an all-metal gear case and ½" metal chuck providing durability that professionals require. The Compact Brushless ½" Drill/Driver is part of the M18 system, fully compatible with over 250+ solutions.
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Only 5.7" in length
  • 550 in./lbs. of torque
  • 0-550 RPM / 0-1700 RPM
  • 2.3 lbs tool only
  • All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
  • REDLINK Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • 5 year tool warranty
  • Includes: 3601-20 M18 Drill Driver Bare Tool, Belt Clip

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Product Type:

Hammer Drill

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy