Shop Klein Tools Limited Time Promotion
Main product image of M18 Compact Brushless 1/2" Hammer Drill/Driver Kit, 3602-22CT
Magnifying glass
Hover image to zoom

M18 Compact Brushless 1/2" Hammer Drill/Driver Kit, 3602-22CT

Brand:
Milwaukee
SKU:
3602-22CT
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless 1/2" Hammer Drill/Driver Kit, 3602-22CT
Magnifying glass
Hover image to zoom
$276.73 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: RPM
1700 RPM

Description

–
The MILWAUKEE M18 ½" Compact Brushless Hammer Drill/Driver is more compact and capable. The compact hammer drill is 5.8" in length and lightweight at 3.2 lbs with a battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of applications like concrete drilling. MILWAUKEE REDLINK Intelligence paired with MILWAUKEE REDLITHIUM M18 batteries ensures efficient power delivery resulting in less downtime recharging batteries. The cordless compact hammer drill has premium components with an all-metal gear case and ½" metal chuck providing the durability that professionals require. The kit includes the Hammer Drill/Driver, (2) MILWAUKEE M18 REDLITHIUM CP2.0 Compact Batteries, MILWAUKEE M18/M12 Multi-Voltage Charger, and Contractor Bag. The Compact Brushless ½" Hammer Drill/Driver is part of the M18 system, fully compatible with over 250+ solutions.
  • Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Only 5.8" in length
  • 550 in./lbs. of torque
  • 0-550 RPM / 0-1700 RPM
  • 3.2 lbs with kitted battery
  • All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
  • REDLINK Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 5 year tool warranty, 2 year battery
  • Includes: 3602-20 M18 Compact Brushless 1/2" Hammer Drill Driver, (2) 48-11-1820 M18 REDLITHIUM 2.0 compact batteries, 48-59-1812 M18-M12 Multi- voltage charger, contractor bag

Specs

–
Product Type:

Hammer Drill

Chuck Size:

1/2"

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

RPM:

1700

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy