Apply to be a TradeMaster!
Main product image of M18 Compact Brushless 1/4" Hex Impact Driver, 3650-20
Magnifying glass
Hover image to zoom

M18 Compact Brushless 1/4" Hex Impact Driver, 3650-20

Brand:
Milwaukee
SKU:
3650-20
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless 1/4" Hex Impact Driver, 3650-20
Magnifying glass
Hover image to zoom
$181.39 each
In Stock
In Stock
Get 21 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3600 RPM
Product Highlight: Torque
1700 lb-in Torque

Description

–
The MILWAUKEE M18 Compact Brushless ¼" Hex Impact Driver is more compact with faster driving speeds. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and up to 3600 RPMs for faster speed and increased productivity. MILWAUKEE REDLINK Intelligence optimizes the way the M18 REDLITHIUM batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. The Compact Brushless ¼" Hex Impact Driver is part of the M18 system, fully compatible with over 250+ solutions.
  • Compact size allows for unrivaled access in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Enhanced variable speed trigger control helps reduce damage to fastener and material
  • Professional Durability with all metal gearcase and gears
  • 0-3600 RPMs
  • 1,700 in-lbs. of Peak Torque
  • 4.4" in Length and 2.1" in Width
  • 1.7 lbs tool only
  • 5 year tool warranty
  • Compatable with 250+ solutions
  • Includes: M18 Compact Brushless 1/4" Hex Impact Driver (3650-20)

Specs

–
RPM:

3600

Torque:

1700 lb-in

IPM:

4900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy