Apply to be a TradeMaster!
Main product image of M18 Compact Brushless 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom

M18 Compact Brushless 1/4" Hex Impact Driver Kit

Brand:
Milwaukee
SKU:
3650-22CT
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom
$263.19 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1600 lb-in Torque
Product Highlight: Length (Inches)
5.12" Length

Description

–

Overview


The M18 Compact Brushless " Hex Impact Driver is more compact with faster driving speeds. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and up to 3600 RPMs for faster speed and increased productivity. Our REDLINK Intelligence optimizes the way the M18 REDLITHIUM batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. This kit includes the M18 Compact Brushless " Hex Impact Driver, (2) M18 REDLITHIUM CP2.0 Battery, (1) M12/M18 Multivolt Charger, and (1) Contractor Bag. The Compact Brushless " Hex Impact Driver is part of the M18 system, fully compatible with over 250+ solutions.


Includes

  • (1) M18 Compact Brushless 1/4" Hex Impact Driver(3650-20)
  • (2) M18 REDLITHIUM CP2.0 Battery(48-11-1820)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1) Contractor Bag

Product Features


  • Compact size allows for unrivaled access in tight spaces  
  • Brushless Motor delivers the power to quickly complete most common applications  
  • Enhanced variable speed trigger control helps reduce damage to fastener and material  
  • Professional Durability with all metal gearcase and gears  
  • 0-3600 RPMs  
  • 1,700 in-lbs. of Peak Torque  
  • 4.4" in Length and 2.1" in Width  
  • 2.6 lbs with kitted battery  
  • 5 year tool warranty, 2 year battery  
  • Compatable with 250+ solutions

Product Specifications

  • Maximum Torque: 1700 in-lbs
  • IPM: 0-4900 IPM
  • Power Source: Cordless
  • Motor Type: Brushless
  • Material Composition: Metal
  • Length: 4.4 in
  • Weight: 1.7 lb
  • Height: 7.7 in
  • Width: 2.1 in
  • Brushless: Yes
  • Battery System: M18
  • Chuck Type: Hex
  • BPM: 4900 bpm
  • Chuck Size: 1/4
  • Maximum RPM: 3600 rpm
  • Peak Torque: 1700 in-lbs
  • RPM Range: 0-3600 RPM

Specs

–
Voltage:

18v

Includes:

18V LITHIUM-ION Battery

Charger

Belt Clip

Product Type:

Impact Driver

Kit

IPM:

4200

Chuck Size:

1/4"

Size:

1/4"

Torque:

1600 lb-in

Batteries Included:

2

Length (Inches):

5.12"

Warranty:

5 Year Tool/3 Year Battery

Battery Type:

M18 Lithium-Ion Battery

RPM:

3400

Chuck Type:

Hex

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy