Apply to be a TradeMaster!
Main product image of M18 Compact Brushless Drill/Driver, Impact Driver Kit
Magnifying glass
Hover image to zoom

M18 Compact Brushless Drill/Driver, Impact Driver Kit

Brand:
Milwaukee
SKU:
3692-22CT
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless Drill/Driver, Impact Driver Kit
Magnifying glass
Hover image to zoom
$327.98 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M18 Compact Brushless Drill Driver (3601-20); (1) M18 Compact Brushless Impact Driver (3650-20); (2) M18 REDLITHIUM CP2.0 Battery (48-11-1820); (1) M18 and M12 Multi-Voltage Charger; (1) Contractor Bag

The MILWAUKEE M18 Compact Brushless 2-Tool Combo Kit is more compact with faster speeds in the application. Includes the M18 Compact Brushless ½" Drill Driver, M18 Compact Brushless ¼" Hex Impact Driver, (2) M18 REDLITHIUM CP2.0 Battery Packs, M18 /M12 Multi-volt Charger and Contractor Bag. The compact drill is 5.7" in length and lightweight at 2.3 lbs without a battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. The impact driver measures only 4.4" in length and 2.1" in width, allowing for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and 3600 RPMs for faster speed and increased productivity. MILWAUKEE REDLINK Intelligence optimizes the way the M18 REDLITHIUM batteries work with the tools for best-in-class performance. These cordless tools have premium components, including an all-metal gear case and ½" metal chuck providing the durability that professionals require. The M18 Compact Brushless 2-Tool Combo Kit is part of the M18 system, fully compatible with over 250+ solutions.
  • Both tools are compact size while being lightweight and portable
  • The brushless motor was built to ensure optimal tool performance
  • Feature premium components, including an all-metal gear case
  • Compact size allows for unrivaled access in tight spaces

Specs

–
Product Type:

Drill

Impact Driver

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy