Shop Resideo Sale
Main product image of M18 Compact Brushless Lithium-Ion Hammer Drill & Impact Driver Kit
Magnifying glass
Hover image to zoom

M18 Compact Brushless Lithium-Ion Hammer Drill & Impact Driver Kit

Brand:
Milwaukee
SKU:
3693-22CX
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless Lithium-Ion Hammer Drill & Impact Driver Kit
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Torque
600 lb-in, 1700 lb-in Torque

Description

–
The M18™ Compact Brushless 2-Tool Combo Kit is more compact and more capable. Includes the M18™ Compact Brushless 1/2" Hammer Drill, M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver, (1) M18™ REDLITHIUM™ XC4.0 Battery Pack, (1) M18™ REDLITHIUM™ CP2.0 Battery Pack, M18™ and M12™ Multi-Volt Charger and Contractor Bag. The Compact Hammer Drill is 5.8" in length and lightweight at 2.3 lbs without a battery allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 600 in/lbs of torque with a 4.0XC Battery and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. The cordless 3-Speed Impact Driver measures only 4.4" in length and 2.1" wide, allowing for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in/lbs of torque and 3600 RPMs for faster speed and increased productivity. The REDLINK™ Intelligence optimizes how our M18™ REDLITHIUM™ batteries work with the tools for best-in-class performance. These cordless power tools have premium components, including an all-metal gear case and ½" metal chuck providing the durability that professionals require. The M18™ Compact Brushless 2-Tool Combo Kit is part of our M18™ system, fully compatible with over 250+ solutions.

Includes:
  • (1) M18™ Compact Brushless 1/2" Hammer Drill/Driver(3602-20)
  • (1) M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver(3651-20)
  • (1) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack(48-11-1840)
  • (1) M18™ REDLITHIUM™ CP2.0 Battery(48-11-1820)
  • (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1) Contractor Bag

Specs

–
Product Type:

Hammer Drill/Driver

Impact Driver

Voltage:

18v

Torque:

600 lb-in

1700 lb-in

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Carry Case

Batteries

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy